Standard 2 Point Burgundy Lap Bench Seat Belt Kit for 1964-1967 Chevy Chevelle - 3 Belts
Mfr # GE1345597
Zoro # G404044720
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Geared2Golf
- MFR # GE1345597
- Zoro # G404044720
- UPC # 797410794468
- Country of Origin China
- Category Engine Components
Description
Buckle Up In Style in your Chevy Chevelle 1964-1967! Heavy duty OEM style fabric, and CAD design ensures your safety every time you buckle up! uses only the highest quality components to ensure a long life of smooth and safe operation. Each belt offers a unique easy release design to ensure flawless operation. Specifically designed for use in your Chevy Chevelle 1964-1967! This is the latest technology and in some cases retrofitting newer technology into older cars can require minor modifications. When safety matters, count on products to deliver the security and protection you need.
Features- Standard 2 point lap bench seat belt kit
- 3 belts
- 1964-1967 Chevy Chevelle
- Color: Burgundy
- Number of Points: 2
- Weight: 1.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON General Purpose Hose, 50 ft. L, 3/4 in. ID (H11512-50)
- ZEP Formula 4358 Truck and Trailer Wash, 100 lb Drum, Water Based (40740)
- BUYERS PRODUCTS A, B : Steel Latch Assembly for Tailgate Latch (TGL34SBR)
- BUYERS PRODUCTS 35 Inch Wide Gloss Black Steel Trailer Tongue Truck Box (1701280)
- FEBI Fan Resistor, 27495 (27495)
- COMPLETE ATHLETE Rocker Arm Stand Bolt - 0.43 in. - 14 x 1 in. - Low Profile Head (CO1396102)
- VAICO Cooling Fan Support, V20-7151 (V20-7151)
- GENUINE Crank Case Vent, 11157501567 (11157501567)
- ARP LS1 LS2 HEX OIL PAN BOLT KIT (134-6901)
- HELLA Engine Intake Manifold, 7.22671.06.0 (7.22671.06.0)
- RACOR Repl Kit, Check Ball Cap Assy (RK20011-01)
- Geared2Golf Engine Components