Shop All Seatbelts
Geared2Golf
Standard 2 Point Black Retractable Bucket Seat Belt Kit with 2 Belts for 1982-1992 Camaro
Mfr # GE1350117
Zoro # G904160906
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Geared2Golf
- MFR # GE1350117
- Zoro # G904160906
- UPC # 797410856326
- Country of Origin China
- Category Seatbelts
Description
Buckle Up In Style in your Camaro 1982-1992! Heavy duty OEM style fabric, and CAD design ensures your safety every time you buckle up! uses only the highest quality components to ensure a long life of smooth and safe operation. Each belt offers a unique easy release design to ensure flawless operation. Specifically designed for use in your Camaro 1982-1992!
Compatibility- 1982-1992 Camaro
- 2 Belts
- Color: Black
- Number of Points: 2
- Weight: 1.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.E. SMITH Pkg License Plate Bracket, 9-3/8 in. x 4-7/8 in. (26053A)
- BALDWIN FILTERS Fuel Filter, 8-23/32x3-11/16x8-23/32 In (BF9834)
- MAXXIS AT26X11R14 MU10 6PR TL BIGHORN 2.0 NHS (TM00095100)
- WESTWARD Battery Cable, 4 ga, 100ft., Red (19YD74)
- GEARED2GOLF Airplane 3 Point Tan Retractable Bucket Seat Belt Kit with Bracketry & 2 Belts for 1997-2006 Jeep Wrangler & TJ (GE1353530)
- GOODYEAR 12in Collapsible Pop up Safety (GY3016)
- MAXSA INNOVATIONS Parking Guard Tire Stopper (37355)
- MOTORCRAFT Motor Asy-Seat Adjuster, Mm1099 (MM1099)
- PRIME-LINE SWISS+TECH 4-in-1 BodyGard Auto Emergency Hammer Escape Tool with Glass Breaker Single Pack (ST85109)
- JUSTRITE WHIP, ACC, MNT, BR KT, inLin, SLIT, HD (VIAMOUNTS)
- DV8 OFFROAD DODGE RAM CHASE RACK 10-18 DODGE RAM (RRDR2-01)
- Geared2Golf Seatbelts