Standard 2 Point Black Retractable Bench Seat Belt Kit for 1967-1979 Ford Truck - 3 Belts
Mfr # GE1347155
Zoro # G004161322
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Geared2Golf
- MFR # GE1347155
- Zoro # G004161322
- UPC # 797410799029
- Country of Origin China
- Category Seatbelts
Description
Buckle Up In Style in your Ford Truck 1967-1979! Heavy duty OEM style fabric, and CAD design ensures your safety every time you buckle up! uses only the highest quality components to ensure a long life of smooth and safe operation. Each belt offers a unique easy release design to ensure flawless operation. Specifically designed for use in your Ford Truck 1967-1979! This is the latest technology and in some cases retrofitting newer technology into older cars can require minor modifications. When safety matters, count on products to deliver the security and protection you need.
Features- Standard 2 point retractable bench seat belt kit
- 3 belts
- 1967-1979 Ford Truck
- Color: Black
- Number of Points: 2
- Weight: 1.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTALLBAY BY METRA Atm Mini Dual Add-A-Fuse, 10-Pack (ATMDT)
- EQUAL-I-ZER Equal-i-zer 90-02-9100 Bolt Pack for 6K-14K Hitch Models (90-02-9100)
- QUICKCABLE Copper Lug, 4 Gauge, 1/4", PK10 (5952-010D)
- CASTROL Motor Oil, 10W-30 SAE, Petroleum, 1 Qt. (06450)
- SPEC-D TUNING RACING SEAT BELT 4 POINT HARNESS - RED (RSB-4PTR)
- DV8 OFFROAD DODGE RAM CHASE RACK 10-18 DODGE RAM (RRDR2-01)
- CROWN AUTOMOTIVE SEAT BELT SET (2 POINT) (BELT2B)
- MOTORMITE Seat Belt Clip Retainer, 74325 (74325)
- SPARCO 2 in. 4-Point Snap-In Belt, Red (04604BM1RS)
- SPARCO 3 to 2 in. 4-Point Competition Belt Harness, Blue (04716M1AZ)
- BISSELL DualPro Carpet Cleaner (3067)
- Geared2Golf Seatbelts