Geared2Golf

EXDSWR-6S Universal Mount Aluminum Dock Stairs - 6 Step


product price: $630.99
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
Extreme Max dock steps get you in and out of the water with maximum safety. The gentle incline and hand rails make use safe, stable and comfortable. They are perfect near shoreline, or at a variety of water depths. Steps have 18" adjustable legs to fit your application perfectly. Premium aluminum construction means you never have to worry about rot, rust or corrosion.

Features
  • Steps feature non-slip traction grips Rounded footpads help protect feet from accidental injury
  • Great for kids, older or physically limited adults, and even pets
  • Due to variations in dock construction and design, mounting hardware
  • 2-year limited N/A
Specifications
  • Step: 6
  • Capacity: 500 lbs
  • Dimension: 7.08" H x 15.75" W x 81.9" L
  • Weight: 63.05 lbs