Shop All Seatbelts
Geared2Golf
Airplane 3 Point Tan Retractable Bucket Seat Belt Kit with Bracketry & 2 Belts for 1997-2006 Jeep Wrangler & TJ
Mfr # GE1353530
Zoro # G904161088
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Geared2Golf
- MFR # GE1353530
- Zoro # G904161088
- UPC # 797410827616
- Country of Origin China
- Category Seatbelts
Description
Buckle Up In Style in your Jeep Wrangler/TJ 1997-2006! Heavy duty OEM style fabric, and CAD design ensures your safety every time you buckle up! uses only the highest quality components to ensure a long life of smooth and safe operation. Each belt offers a unique easy release design to ensure flawless operation. Specifically designed for use in your Jeep Wrangler/TJ 1997-2006!
Compatibility- 1997-2006 Jeep Wrangler & TJ
- 2 Belts
- Color: Tan
- Number of Points: 3
- Weight: 1.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSTOM ACCESSORIES Funnel 8 in. Plastic (31116)
- SCOTTY Scotty 0163 Ball-Mount Fish Finder and Universal Mounting Plate (0163)
- LISLE Spark Plug, Gauge Wire, .025 - .045" (67800)
- EXTREME MAX Extreme Max 3005.3476 Flip-Up Dock Ladder - 5-Step (3005.3476)
- RACE STAR Race Star 92-795252B 92 Drag Star Bracket Racer 17 x 9.5 5 x 4.75 Bolt Circle 6.00 Back Space Gloss Black Wheel (92-795252B)
- KAPSCO MOTO Kapsco Moto LLN-5010 14x2 in. Krator Wheel Lug Nuts Plus 2x Keys Anti-Theft Locking Security with Lug Nut 7 Spline Drive Closed End Cone Seat; Black - 32 Piece (LLN-5010)
- GENUINE Seat Belt Buckle, 99680318310 (99680318310)
- RJS SAFETY RJS Safety RJS1125404 5-Point Latch Type Restraint System - Bolt-In - Roll Bar Mount Shoulder Harness - 2 in. Anti-Submarine Strap - Red (RJS1125404)
- MAXSA INNOVATIONS Park Right® Flat-Free Tire Ramps (37353)
- DEE ZEE 73-17 GM 1500/F150/RAM 1500 BKTX CAB RACK (BOLT TOGETHER)STANDARD (DZ95050RTB)
- DV8 OFFROAD DODGE RAM CHASE RACK 10-18 DODGE RAM (RRDR2-01)
- Geared2Golf Automotive Interior Accessories