Shop All Seatbelts
Geared2Golf
Airplane 2 Point Charcoal Lap Bucket Seat Belt Kit for IH Scout 1961-1980 - 2 Belts
Mfr # GE1571455
Zoro # G404161144
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Geared2Golf
- MFR # GE1571455
- Zoro # G404161144
- UPC # 780997470764
- Country of Origin China
- Category Seatbelts
Description
Buckle Up In Style in your IH Scout 1961 - 1980 ! Heavy duty OEM style fabric, and CAD design ensures your safety every time you buckle up! uses only the highest quality components to ensure a long life of smooth and safe operation. Each belt offers a unique easy release design to ensure flawless operation. Specifically designed for use in your IH Scout 1961 - 1980! Backed by a Limited Lifetime Warranty.
Features- Airplane 2 Point Lap Bucket Seat Belt Kit
- Heavy Duty Construction
- Extra Thick Webbing
- Easy Release Push Button
- Easy to install and use
- 2 Belts
- IH Scout 1961 - 1980
- Color: Charcoal
- Material: Polyester
- Number of Points: 2
- Number of Belts: 2
- Weight: 1.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Oil Seal, PTO Input Bearing Retainer 4" x4" x1" (A-D9NN7048BA)
- MOTORCRAFT Antifreeze Motorcraft Ant, Vc13Dlg (VC13DLG)
- OMEGALIFT Creeper Tool Tray, 29" L x 20" W, Steel (97531)
- FUSION Solder Clamp, Pos, 4/0 Flag, PK5 (436340-005P)
- GEARED2GOLF Airplane 3 Point Tan Retractable Bucket Seat Belt Kit with Bracketry & 2 Belts for 1997-2006 Jeep Wrangler & TJ (GE1353530)
- MAXSA INNOVATIONS Park Right® Flat-Free Tire Ramps (37353)
- ZURN Vacuum Breaker, 7 1/2 in H, 3/4 in (34-460XL)
- DORMAN Seat Adjustment Handle - Left, 74312 (74312)
- S & H INDUSTRIES WINDSHIELD RMVG TOOL COLD (KE77374)
- ROCKSLIDE ENGINEERING Rock Slide Engineering EZ Rack Kit Steel (ACTR102S)
- FORD Ford M-8604-A50 Off Road Idler Bracket (FRDM8604-A50)
- Geared2Golf Automotive Interior Accessories