Shop All Seatbelts
Geared2Golf
Airplane 2 Point Charcoal Lap Bench Seat Belt Kit with 3 Belts for 1953-1956 Ford Truck
Mfr # GE1350088
Zoro # G904160869
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Geared2Golf
- MFR # GE1350088
- Zoro # G904160869
- UPC # 797410812377
- Country of Origin China
- Category Seatbelts
Description
Buckle Up In Style in your Ford Truck 1953-1956! Heavy duty OEM style fabric, and CAD design ensures your safety every time you buckle up! uses only the highest quality components to ensure a long life of smooth and safe operation. Each belt offers a unique easy release design to ensure flawless operation. Specifically designed for use in your Ford Truck 1953-1956! This is the latest technology and in some cases retrofitting newer technology into older cars can require minor modifications.
Compatibility- 1953-1956 Ford Truck
- 3 Belts
- Color: Charcoal
- Number of Points: 2
- Weight: 1.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Push-Lock, Male Connector, 3/8"x1/2" (016168)
- CARRAND FLOW THRU WASH BRUSH 70"" (93089S)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B109)
- LIPPERT 4-LEAF, DOUBLE EYE SPRING, 1400LB, 21IN, 20.5IN, 2.38IN, 72-13 (125269)
- GEARED2GOLF Airplane 3 Point Tan Retractable Bucket Seat Belt Kit with Bracketry & 2 Belts for 1997-2006 Jeep Wrangler & TJ (GE1353530)
- LISLE Headrest W/O SCREWS (LI96412)
- JONESCO Underbody Fire extinguisher cabinet, top load, fits (1) 10 lb. extinguisher (JBFR64)
- GLOWEAR BY ERGODYNE Seat Belt Cover, OSFA, Orange (8004)
- DORMAN Seat Adjustment Handle - Left, 74312 (74312)
- RJS SAFETY RJS Safety RJS1125404 5-Point Latch Type Restraint System - Bolt-In - Roll Bar Mount Shoulder Harness - 2 in. Anti-Submarine Strap - Red (RJS1125404)
- MOTORCRAFT Motor Asy-Seat Adjuster, Mm1102 (MM1102)
- Geared2Golf Seatbelts