Airplane 2 Point Black Retractable Bench Seat Belt Kit with Bracketry for 1988-1998 Chevy Truck - 3 Belts
Mfr # GE1348471
Zoro # G704161295
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Geared2Golf
- MFR # GE1348471
- Zoro # G704161295
- UPC # 797410810625
- Country of Origin China
- Category Seatbelts
Description
Buckle Up In Style in your Chevy Truck 1988-1998! Heavy duty OEM style fabric, and CAD design ensures your safety every time you buckle up! uses only the highest quality components to ensure a long life of smooth and safe operation. Each belt offers a unique easy release design to ensure flawless operation. Specifically designed for use in your Chevy Truck 1988-1998! This is the latest technology and in some cases retrofitting newer technology into older cars can require minor modifications. When safety matters, count on products to deliver the security and protection you need.
Features- Airplane 2 point retractable bench seat belt kit with bracketry
- 3 belts
- 1988-1998 Chevy Truck
- Color: Black
- Number of Points: 2
- Weight: 1.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 6-11/16 x 2 in. (PA2214)
- TAYLOR Gunnel Guard 3/4-Round 1-1/4" Diameter x 50Ft L - White (GG1.253Q.50)
- WAGNER BRAKES Severeduty Disc Pad Set, Sx225 (SX225)
- TURTLE WAX Maxpower Car Wash 100Oz (50597)
- GEARED2GOLF Airplane 3 Point Tan Retractable Bucket Seat Belt Kit with Bracketry & 2 Belts for 1997-2006 Jeep Wrangler & TJ (GE1353530)
- CIPHER Cipher CPA8001RHP-GY Grey 3 in. Harness Pad Set (CPA8001RHP-GY)
- EXOTIC Midland Weather Alert Radio with Light & Bed Shaker (EX1575425)
- KEEPER 30'X4" Vehicle Recovery Strap W/Ware Guard, 10, 000Lbs Max Vehicle Wt (2942)
- KAPSCO MOTO Kapsco Moto LLN-5010 14x2 in. Krator Wheel Lug Nuts Plus 2x Keys Anti-Theft Locking Security with Lug Nut 7 Spline Drive Closed End Cone Seat; Black - 32 Piece (LLN-5010)
- JONESCO Underbody Fire extinguisher cabinet, top load, fits (1) 20 lb. extinguisher (JBFR75)
- G-FORCE 165 SFI Rated Not DOT Street Approved 6 Point 3 Shoulder Belt 2 Sub Camlock (7601BK)
- Geared2Golf Automotive Interior Accessories