Shop All Seatbelts
Geared2Golf
Airplane 2 Point Black Lap Bucket Seat Belt Kit for Jeep CJ & DJ 1971-1986 - 2 Belts
Mfr # GE1566586
Zoro # G304161152
product price: $95.75
/ea
Free Shipping & Returns
$95.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Geared2Golf
- MFR # GE1566586
- Zoro # G304161152
- UPC # 780997463421
- Country of Origin China
- Category Seatbelts
Description
Buckle Up In Style in your Jeep CJ/DJ 1971 - 1986 ! Heavy duty OEM style fabric, and CAD design ensures your safety every time you buckle up! uses only the highest quality components to ensure a long life of smooth and safe operation. Each belt offers a unique easy release design to ensure flawless operation. Specifically designed for use in your Jeep CJ/DJ 1971 - 1986 ! Backed by a Limited Lifetime Warranty.
Features- Airplane 2 Point Lap Bucket Seat Belt Kit
- Heavy Duty Construction
- Extra Thick Webbing
- Easy Release Push Button
- Easy to install and use
- 2 Belts
- Jeep CJ/DJ 1971 - 1986
- Color: Black
- Material: Polyester
- Number of Points: 2
- Number of Belts: 2
- Weight: 1.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETERSON MANUFACTURING Incandescent Rectangular 6 Length x 2116 Width Red Lens Surface Mount (M130R)
- BUYERS PRODUCTS Heavy Duty Rubber Wheel Chock with Retaining Bracket for Chains 8.75x8x8 Inch (WC0888)
- AP EXHAUST MUFFLER - XLERATOR STAINLESS STEEL, LG. OVAL-D/D, 28IN OAL, 2.50IN-2.5 (XS2568)
- MEVOTECH LATERAL LINK (CMS251251)
- GEARED2GOLF Airplane 3 Point Tan Retractable Bucket Seat Belt Kit with Bracketry & 2 Belts for 1997-2006 Jeep Wrangler & TJ (GE1353530)
- ZURN Vacuum Breaker, 7 15/16 in H, 1 in (1-420XL)
- KIRKEY Kirkey 200 Left Aluminum Head Support (KIR00200)
- FLEMING SUPPLY Fleming Supply Roadside Emergency Kit- 55 Pieces (973888IYA)
- POWER HOUSE 2-Point Seat Belt, Black (PO2621343)
- CUSTOM ACCESSORIES Deer Alert Auto Whistle (17380)
- HI-LIFT U.S. made Xtreme Duty Hi-Lift Jack - 60 inch (OFF-ROAD RECOVERY) (XD-60HL)
- Geared2Golf Seatbelts