Shop All Tire Valves & Valve Caps
Geared2Golf
30580 480 x 12-B Tire & Wheel 5 Lugs Spoke; White
Mfr # GE89082
Zoro # G204041127
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Geared2Golf
- MFR # GE89082
- Zoro # G204041127
- UPC # 654204381566
- Country of Origin China
- Category Tire Valves & Valve Caps
Description
Features
- Wheel Size - 12 in.
- Bolt Circle - 5 -4.50.
- Wheel Design - Spoke, White.
- Center Hol - 2.80 in.
- Rim Width: 4 in.
- Load Size - B.
- Tire Size - 480 x 12.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Trailer Ball, 3/4"x50mm Shank, 1600kg (40099)
- GO RHINO 234 Inside Diameter 4 Outside Diameter Black Chrome Stainless Steel Round Angle Cut (GRT234410BC)
- ANCOR Heavy Duty Lugs - 2/0 Gauge Wire - 5/16" Post - 2-Pack (252295)
- SKF Shaft Sleeve, Dia. 1.435 in. to 1.441 in. (99144)
- SLIME Anodized Valve Caps, 4 Pc., Silver (20131)
- HALTEC Screwdriver Valve Cap, 1 in. L (A-148)
- FORNEY Tank Valve Schroeder (75543)
- MILTON INDUSTRIES 1/4" Tank Valve (S-684-4)
- HALTEC Tractor Front Wheel Drive Tire Valve (TV-6008)
- HALTEC Tire Valve, Double Seal Cap (TV-416MC)
- HALTEC Snap In Tire Valve, 2 1/2 In, PK50 (TV-423)
- Geared2Golf Automotive Tire & Wheel