Shop All Bicycles & Scooters
Geared2Golf
21806 16 in. Boys Pro Thunder Bicycle
Mfr # GE137816
Zoro # G203894069
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Geared2Golf
- MFR # GE137816
- Zoro # G203894069
- UPC # 654204707731
- Country of Origin China
- Category Bicycles & Scooters
Description
Features
- Boys pro thunder bicycle.
- Metallic acid green metal diamond frame.
- Single speed.
- Steel leading edge fork.
- Training wheels.
- Chain guard.
- Crossbar pad.
- Jr padded with tab graphics seat.
- Rear coaster brakes.
- Bike colors may vary.
- Size - 16 in.
- Dimension - 36.42 x 7.28 x 17.72 in.
- Item weight - 24.7 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMON The End. Dry Fog Flying Insect Killer, 14oz, Can, PK12 (45120)
- BREAKTHROUGH CLEAN TECHNOLOGIES Military-Grade Solvent, 6oz Bottle, Clear (BTS-6OZ)
- ZERO-G Teknor Apex 100 ft. Gray Wall Mounted Hose Hanger (HM-100)
- CLASSIC ACCESSORIES Cover, Grill, Rnd Table Top/Carry Bag (55-973-031501-00)
- SERENELIFE Foldable Kick Scooter, SLTS46 (SLTS46)
- MORGAN CYCLE Streak Racer Foot To Floor in Pink Silver (71116)
- BELL SPORTS Thalia Black/Purple ABS/Polycarbonate Bicycle Helmet (7107156)
- WINTHER Circleline Easy Rider (553.50)
- GOPOWERBIKE GoCruiser Electric Bike (B303BLK)
- WINTHER Viking Tricycle, Medium (451.00)
- RAZOR USA Razor 13003A2-PU Scooter - Purple (13003A2-PU)
- Geared2Golf Bicycles & Scooters