Shop All Tool Lanyards & Tethering
Gear Keeper
Wrist Tool Lanyard, 9 in. L, Strap/Ring
Mfr # TA1-3001
Zoro # G3926478
original price:
$6.85
5% off
$6.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Load 15 lb
- Line Material Nylon
- Includes (3) Load Ring Lanyards
- Hardware Material Nylon/Stainless Steel
- Hardware Strap/Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gear Keeper
- MFR # TA1-3001
- Zoro # G3926478
- UPC # 653096900909
- Country of Origin United States
- Category Tool Lanyards & Tethering
Dimensions
Length | 9 in |
Details
Item | Wrist Tool Lanyard |
Max. Working Load | 15 lb |
Color | Orange |
Line Material | Nylon |
Includes | (3) Load Ring Lanyards |
Hardware Material | Nylon/Stainless Steel |
Hardware | Strap/Ring |
Description
Wrist Tool Lanyard, Color Orange, Hardware Material Nylon/Stainless Steel, Includes (3) Load Ring Lanyards
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Thrust Bearing (23677)
- JONARD TOOLS Stubby Speed Wrench, 4 in L., 7/16 in Head (ASWS-R716)
- BON TOOL Bon 14-536 Cove Base Shears (14-536)
- KODIAK CUTTING TOOLS .3625 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5478781)
- GEAR KEEPER Retractable Holster, 36inL, Hook And Loop (HR9-2041)
- GEAR KEEPER Instrument Retractor, 22 in. L, Black, 3 lb (RT3-4548)
- GEAR KEEPER Retractor, 32in L, Black, 1-1/2lb, Belt Clip (RT3-7624)
- GEAR KEEPER Wrist Tool Lanyard, 9-1/2 in L, Strap/Ring (TA1-2003-10PK)
- GEAR KEEPER Retractor, 36inL, Black, 3/8lb, SS, (RT4-0021)
- GEAR KEEPER Shoulder Strap, Black, Nylon, Strap (TL1-0001)
- GEAR KEEPER Scanner Retractor, 42 in. L, Plastic, Snap (RT3-4512)
- Gear Keeper Tool Lanyards & Tethering