Shop All Tool Lanyards & Tethering
Gear Keeper
Tool Lanyard, 72 in. L, Orange, 25 lb., SS
Mfr # TL1-4026
Zoro # G3927099
product price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Load 25 lb
- Color Orange
- Line Material Nylon Tubular Webbing
- Includes Carabiner
- Hardware Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gear Keeper
- MFR # TL1-4026
- Zoro # G3927099
- UPC # 653096140268
- Country of Origin United States
- Category Tool Lanyards & Tethering
Dimensions
Length | 72 in |
Details
Item | Tool Lanyard |
Max. Working Load | 25 lb |
Color | Orange |
Line Material | Nylon Tubular Webbing |
Includes | Carabiner |
Hardware Material | Stainless Steel |
Hardware | Locking Single Carabiner |
Description
Tool Lanyard, Color Orange, Hardware Material Stainless Steel, Includes Carabiner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Retaining Clip (18772)
- DICKIES Bag/Tote, Tool Wrap, 16 Pocket, 16"x16", 16 Pockets (57007)
- CRAFTSMAN Adj. Wrench, 1 3/4" Jaw Capacity, 15" L (CMMT81625)
- DRILL AMERICA 1/8" NPT 1" OD HSS Round Adjustable Pipe Die (DWTH1-18NPT)
- GEAR KEEPER Mic Retractor, 42in. L, Black, Plastic, Snap (RT3-4112)
- GEAR KEEPER Tool Lanyard, 55inL, SS, Carabiner (RT3-5605)
- GEAR KEEPER Instrument Retractor, 42in L, Black, 3/4 lb (RT3-7512)
- GEAR KEEPER Mic Retractor, 20 in. L, SS, Threaded Stud (RT2-4022)
- GEAR KEEPER Tool Lanyard, 43inL, Orange, 15lb, Carabiner (TL1-3011)
- GEAR KEEPER Instrument Retractor, 22 in L, 3-39/64 lb. (RT3-4558)
- HONEYWELL MILLER Hat Lanyard, 2 lb Max. Working Load, PK100 (MHARDHATLAN)
- Gear Keeper Tool Lanyards & Tethering