Shop All Tool Lanyards & Tethering
Gear Keeper
Tool Lanyard, 5/32lb, SS, Threaded Stud
Mfr # RT5-5602-10PK
Zoro # G3926837
product price: $154.67
/ea
Free Shipping & Returns
$154.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14 in
- Max. Working Load 5/32 lb
- Color Orange/Black
- Line Material Nylon
- Includes (10) Adjustable Barrel Lock,(10) Quick Connect Buckle,(10) Threaded Stud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gear Keeper
- MFR # RT5-5602-10PK
- Zoro # G3926837
- UPC # 653096950027
- Country of Origin United States
- Category Tool Lanyards & Tethering
Dimensions
Length | 14 in |
Details
Item | Retractable Tool Lanyard |
Max. Working Load | 5/32 lb |
Color | Orange/Black |
Line Material | Nylon |
Includes | (10) Adjustable Barrel Lock,(10) Quick Connect Buckle,(10) Threaded Stud |
Hardware Material | Stainless Steel |
Hardware | Threaded Stud |
Description
Retractable Tool Lanyard, Color Orange/Black, Hardware Material Stainless Steel, Includes (10) Adjustable Barrel Lock,(10) Quick Connect Buckle,(10) Threaded Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 5-Flute Carbide HP CrnRad Single EndMil for Ferrous Matl CTD CEM-V2-5R Bright 1/2x1/2x1-1/4x3x0.03CR (C60567)
- CLESCO 5/8-11 Grinder Arbor Screw Lock Type-Economy Style (GA-1)
- PANDUIT Kc22 Series Hex Crimp Die, #4 Awg (KC22-4)
- CLC WORK GEAR Bag/Tote, Tool Bag, Black, Polyester, 17 Pockets (1113)
- GEAR KEEPER Retractable Tool Lanyard, 20inL, Orange (TL1-5001)
- GEAR KEEPER Wrist Tool Lanyard, 10 in. L, Orange, 15 lb (TA1-3002-10PK)
- GEAR KEEPER Tool Lanyard, 46inL, 5lb, Single Carabiner (TL1-3022)
- GEAR KEEPER Instrument Retractor, 19 in. L, 2-1/4 lb. (RT3-7536)
- GEAR KEEPER Cell Phone Retractor, 36inL, Black, SS (RT4-5450)
- GEAR KEEPER Tool Lanyard, 44inL, Black, 15lb, Carabiner (TL1-3008-10PK)
- NOTCH Quick Cinch Chainsaw Lanyard 17mm (NQCCL-17mm)
- Gear Keeper Tool Lanyards & Tethering