Shop All Tool Lanyards & Tethering
Gear Keeper
Tool Lanyard, 46inL, Orange, 5lb, Carabiner
Mfr # TL1-3012-10PK
Zoro # G3927220
product price: $185.00
/ea
Free Shipping & Returns
$185.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Load 5 lb
- Color Orange
- Line Material Nylon Elastic Webbing
- Includes (10) Lanyards
- Hardware Carabiner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gear Keeper
- MFR # TL1-3012-10PK
- Zoro # G3927220
- UPC # 653096900046
- Country of Origin United States
- Category Tool Lanyards & Tethering
Dimensions
Length | 46 in |
Details
Item | Tool Lanyard |
Max. Working Load | 5 lb |
Color | Orange |
Line Material | Nylon Elastic Webbing |
Includes | (10) Lanyards |
Hardware | Carabiner |
Hardware Material | Aluminum |
Description
Tool Lanyard, Color Orange, Hardware Material Aluminum, Includes (10) Lanyards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Straight Pencil Grinder, 1/4 in NPT Female Air Inlet, 1/8" Collet, General, 35,000 RPM, 0.1 hp (51706)
- ZEBRA SKIMMERS Disk Skimmers Wipers, Plastic, 3-1/2in, PR (LXWIP)
- DEWALT Cordless Nailer, 20.0V, 0.120", Battery (DCN45RNB/DCB204)
- TEKTON 6 mm Reversible 12-Point Ratcheting Combination Wrench (WRC23406)
- GEAR KEEPER Retractable Holster, 36inL, Hook And Loop (HR9-2041)
- GEAR KEEPER Instrument Retractor, 16 in L, 4-13/64 lb. (RT3-4568)
- GEAR KEEPER Tool Lanyard, Orange, 5 lb., Hook And Loop (TL1-2007)
- GEAR KEEPER Instrument Retractor, 22 in L, 3-39/64 lb. (RT3-4558)
- GEAR KEEPER Retractor, 32inL, Black, 9/16lb, Plastic/SS (RT4-0044)
- GEAR KEEPER Tool Lanyard, 43inL, Orange, 15lb, Carabiner (TL1-3011)
- GEAR KEEPER Scanner Retractor, 36 in. L, Plastic, Snap (RT3-4518)
- Gear Keeper Tool Lanyards & Tethering