Shop All Tool Lanyards & Tethering
Gear Keeper
Tool Lanyard, 46inL, Orange, 5lb, Aluminum
Mfr # TL1-3012
Zoro # G3927239
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 46 in
- Max. Working Load 5 lb
- Color Orange
- Line Material Nylon Elastic Webbing
- Includes Adjustable Barrel Lock, Quick Connect Buckle, Carabiner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gear Keeper
- MFR # TL1-3012
- Zoro # G3927239
- UPC # 653096130122
- Country of Origin United States
- Category Tool Lanyards & Tethering
Dimensions
Length | 46 in |
Details
Item | Tool Lanyard |
Max. Working Load | 5 lb |
Color | Orange |
Line Material | Nylon Elastic Webbing |
Includes | Adjustable Barrel Lock, Quick Connect Buckle, Carabiner |
Hardware Material | Aluminum |
Hardware | Carabiner |
Description
Tool Lanyard, Color Orange, Hardware Material Aluminum, Includes Adjustable Barrel Lock, Quick Connect Buckle, Carabiner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3/8-24 X 1" OD Adjustable Round Split Die (1016-1150)
- HOUGEN Tapping Adapter for 08177 Kit (08176)
- ENERPAC SPD438, Punch Die Set, Circle Hole Shape (SPD438)
- KD TOOLS X-Beam Ratcheting Cmbo Wrench Set, 12pcs. (85888)
- GEAR KEEPER Tool Lanyard, 55inL, SS, Carabiner (RT3-5605)
- GEAR KEEPER Retractor, 36inL, Black, 3/8lb, SS, (RT4-0021)
- GEAR KEEPER Instrument Retractor, 22 in L, 3-39/64 lb. (RT3-4558)
- GEAR KEEPER Retractable Tool Lanyard, 55inL, Carabiner (RT3-5602)
- GEAR KEEPER Shoulder Strap, 36inL, Black, 1-1/8lb, Nylon (TL1-1018)
- GEAR KEEPER Retractor, 28in L, Black, 1-5/8lb, Belt Clip (RT3-7626)
- HEXARMOR Apron Strap (APS-L (9))
- Gear Keeper Tool Lanyards & Tethering