Shop All Tool Lanyards & Tethering
Gear Keeper
Tool Lanyard, 44 in. L, Black, 15 lb.
Mfr # TL1-3038
Zoro # G3927150
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 44 in
- Max. Working Load 15 lb
- Color Black
- Line Material Polyester Elastic Webbing
- Includes Adjustable Barrel Lock, Carabiner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gear Keeper
- MFR # TL1-3038
- Zoro # G3927150
- UPC # 653096130283
- Country of Origin United States
- Category Tool Lanyards & Tethering
Dimensions
Length | 44 in |
Details
Item | Tool Lanyard |
Max. Working Load | 15 lb |
Color | Black |
Line Material | Polyester Elastic Webbing |
Includes | Adjustable Barrel Lock, Carabiner |
Hardware | Locking Single Carabiner |
Hardware Material | Zinc Plated |
Description
Tool Lanyard, Color Black, Hardware Material Zinc Plated, Includes Adjustable Barrel Lock, Carabiner
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECIPRO TOOLS Recip Tang Kit Replcmnt (RCT-RPL-10)
- PRECISION INSTRUMENTS Flex Head Split Beam Click Wrench 120 To 600 In./Lbs, 3/8" Drive (PREC2FR600H)
- TITAN Damaged Screw Extractor Set, 3 pcs. (11215)
- BLACK & DECKER 7-1/4" Piranha Carbide Plus 24T Blade (PR824)
- GEAR KEEPER Retractor, 32inL, Black, 9/16lb, Aluminum (RT4-0064)
- GEAR KEEPER Retractable Tool Lanyard, 50inL, 2lb (RT3-5601)
- GEAR KEEPER Tool Lanyard, 44inL, Black, 15lb, Carabiner (TL1-3008-10PK)
- GEAR KEEPER Retractor, 28in L, Black, 1-5/8lb, Belt Clip (RT3-7626)
- GEAR KEEPER Wrist Tool Lanyard, 10 in. L, Orange, 15 lb (TA1-3002-10PK)
- GEAR KEEPER Instrument Retractor, 42in L, Black, 3/4 lb (RT3-7512)
- TY-FLOT Neck Lanyard, Rubber, 5x8", w/Bag Breakaway (NL24MB5X8)
- Gear Keeper Tool Lanyards & Tethering