Shop All Tool Lanyards & Tethering
Gear Keeper
Tool Lanyard, 10 in. L, Black, 5 lb.
Mfr # TL1-2005
Zoro # G3927065
product price: $9.00
/ea
$9.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 in
- Max. Working Load 5 lb
- Color Orange
- Line Material Nylon
- Includes Adjustable Barrel Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gear Keeper
- MFR # TL1-2005
- Zoro # G3927065
- UPC # 653096120055
- Country of Origin United States
- Category Tool Lanyards & Tethering
Dimensions
Length | 10 in |
Details
Item | Tool Lanyard |
Max. Working Load | 5 lb |
Color | Orange |
Line Material | Nylon |
Includes | Adjustable Barrel Lock |
Hardware | Hook-and-Loop |
Description
Tool Lanyard, Color Orange, Includes Adjustable Barrel Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 12 in. Chrome Adjustable Wrench with 1-1/2 in. Capacity (1NYC5)
- WARWOOD TOOL 6 lb Double Face Sledge, 34 Fiberglass Handle (13455)
- PROTO 1/2 in Drive Socket Set Metric, SAE 25 Pieces 9 mm to 23 mm , Chrome (J54325AS)
- DYNABRADE Right Angle Air Disc Sander, Ind, 1.3 HP (52802)
- GEAR KEEPER Wrist Tool Lanyard, 9 in. L, Strap/Ring (TA1-3001)
- GEAR KEEPER Tool Lanyard, 46inL, 5lb, Single Carabiner (TL1-3022)
- GEAR KEEPER Retractable Tool Lanyard, 50inL, 2lb (RT3-5601)
- GEAR KEEPER Instrument Retractor, 22 in L, 3-39/64 lb. (RT3-4558)
- GEAR KEEPER Tool Lanyard, 55inL, SS, Carabiner (RT3-5605)
- GEAR KEEPER Retractable Holster, 36inL, Hook And Loop (HR9-2041)
- INNOVATIVE COMPONENTS Tool Lanyard, 12 In. L, Stainless Steel (LN3/641200X3Q7X)
- Gear Keeper Tool Lanyards & Tethering