Shop All Tool Lanyards & Tethering
Gear Keeper
Shoulder Strap, 22inL, Black, 3-5/8lb, Nylon
Mfr # TL1-1058
Zoro # G3925988
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 22 in
- Max. Working Load 3 5/8 lb
- Color Black
- Line Material Stainless Steel
- Includes Carabiner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gear Keeper
- MFR # TL1-1058
- Zoro # G3925988
- UPC # 653096110582
- Country of Origin United States
- Category Tool Lanyards & Tethering
Dimensions
Length | 22 in |
Details
Item | Shoulder Strap Retractor |
Max. Working Load | 3 5/8 lb |
Color | Black |
Line Material | Stainless Steel |
Includes | Carabiner |
Hardware | Strap |
Hardware Material | Nylon |
Description
Shoulder Strap Retractor, Color Black, Hardware Material Nylon, Includes Carabiner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Century Drill - Cobalt Drill Bit - 135Deg - 11/64 x 3-1/4" (26211)
- DIABLO 1/2"x16"x21" SDS-Max 4-Cutter Full Carbide Head Hammer Bit (DMAMX1030)
- KLEIN TOOLS 5 5/8 in Needle Nose Plier Plastic Dipped Handle (D327-51/2C)
- HYDE Hyde Blades (62810)
- GEAR KEEPER Snap-On Clip, 3 in. L, SS, Threaded Stud (AC0-1004)
- GEAR KEEPER Split Ring Connector, 8 in. L, Nylon (AC0-0912)
- GEAR KEEPER Retractable Tool Lanyard, 20inL, Orange (TL1-5001)
- GEAR KEEPER Retractable Holster, 36inL, Hook And Loop (HR9-2041)
- GEAR KEEPER Instrument Retractor, 22 in. L, Black, 3 lb (RT3-4548)
- GEAR KEEPER Wrist Tool Lanyard, 9 in. L, Strap/Ring (TA1-3001)
- SQUIDS BY ERGODYNE 3755 12ft 3.7m Gray Tool Tethering Tape, 10PK (3755PK)
- Gear Keeper Tool Lanyards & Tethering