Shop All Tool Lanyards & Tethering
Gear Keeper
Shoulder Strap, 22 in L, Black, 3 lb., Nylon
Mfr # TL1-1048
Zoro # G3925997
product price: $58.79
/ea
$58.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 22 in
- Max. Working Load 3 lb
- Color Black
- Line Material Stainless Steel
- Includes Carabiner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gear Keeper
- MFR # TL1-1048
- Zoro # G3925997
- UPC # 653096110483
- Country of Origin United States
- Category Tool Lanyards & Tethering
Dimensions
Length | 22 in |
Details
Item | Shoulder Strap Retractor |
Max. Working Load | 3 lb |
Color | Black |
Line Material | Stainless Steel |
Includes | Carabiner |
Hardware Material | Nylon |
Hardware | Strap |
Description
Shoulder Strap Retractor, Color Black, Hardware Material Nylon, Includes Carabiner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Retaining Ring Applicator, E-Style, 5mm (A-605)
- OTC 4 1/2 Push Puller Extra Legs (1107)
- MILWAUKEE TOOL 1-1/4" S&D Black Oxide Drill Bit (48-89-2758)
- CURRENT TOOLS Cable Pulling Conduit Checker for 3" Conduit (08500-300)
- GEAR KEEPER Tool Lanyard, 44inL, Black, 15lb, Carabiner (TL1-3008-10PK)
- GEAR KEEPER Wrist Tool Lanyard, 8in L, 5 lb, Strap/Ring (TA1-1001-3PK)
- GEAR KEEPER Mic Retractor, 42in. L, Black, Plastic, Snap (RT3-4112)
- GEAR KEEPER Retractor, 36inL, Black, 3/8lb, SS, (RT4-0021)
- GEAR KEEPER Wrist Tool Lanyard, 10 in. L, Orange, 15 lb (TA1-3002-10PK)
- GEAR KEEPER Split Ring Connector, 8 in. L, Nylon (AC0-0912)
- GEAR KEEPER Retractor, 32in L, Black, 1-1/2lb, Belt Clip (RT3-7624)
- Gear Keeper Tool Lanyards & Tethering