Shop All Tool Lanyards & Tethering
Gear Keeper
Retractor, 36inL, Black, 3/8lb, SS,
Mfr # RT4-0021
Zoro # G3926697
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 in
- Max. Working Load 3/8 lb
- Color Black
- Line Material Nylon
- Includes Quick Connect Split Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gear Keeper
- MFR # RT4-0021
- Zoro # G3926697
- UPC # 653096400218
- Country of Origin United States
- Category Tool Lanyards & Tethering
Dimensions
Length | 36 in |
Details
Item | Retractor |
Max. Working Load | 3/8 lb |
Color | Black |
Line Material | Nylon |
Includes | Quick Connect Split Ring |
Hardware Material | Stainless Steel |
Hardware | Threaded Stud |
Description
Retractor, Color Black, Hardware Material Stainless Steel, Includes Quick Connect Split Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL 1/4In 60 Grit Sanding Bands, PK6 (431)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (1735105)
- ABANAKI Mighty Mini Skimmer Wiper Blades, PK30 (PMM-09A)
- URREA Black flat strike wrench 12 point, 2-15/16" opening size. (2747SW)
- GEAR KEEPER Shoulder Strap, Black, Nylon, Strap (TL1-0001)
- GEAR KEEPER Retractor, 19inL, Black, 2-1/4 lb, Belt Clip (RT3-7636)
- GEAR KEEPER Tool Lanyard, 44inL, Black, 15lb, Carabiner (TL1-3008-10PK)
- GEAR KEEPER Instrument Retractor, 42in L, Black, 3/4 lb (RT3-7512)
- GEAR KEEPER Wrist Tool Lanyard, 9-1/2 in L, Strap/Ring (TA1-2003-10PK)
- GEAR KEEPER Cell Phone Retractor, 36inL, Black, SS (RT4-5450)
- ERGODYNE Lanyard Kit, 7" L, 2 lb. Max. Working Load (3192)
- Gear Keeper Tool Lanyards & Tethering