Shop All Tool Lanyards & Tethering
Gear Keeper
Retractor, 32inL, Black, 9/16lb, SS
Mfr # RT4-0024
Zoro # G3926688
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 32 in
- Max. Working Load 9/16 lb
- Color Black
- Line Material Nylon
- Includes Quick Connect Split Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gear Keeper
- MFR # RT4-0024
- Zoro # G3926688
- UPC # 653096400249
- Country of Origin United States
- Category Tool Lanyards & Tethering
Dimensions
Length | 32 in |
Details
Item | Retractor |
Max. Working Load | 9/16 lb |
Color | Black |
Line Material | Nylon |
Includes | Quick Connect Split Ring |
Hardware Material | Stainless Steel |
Hardware | Threaded Stud |
Description
Retractor, Color Black, Hardware Material Stainless Steel, Includes Quick Connect Split Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEATHERMAN Multi-Tool Plier, 4" Closed L, Silver (832930)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 9/16-12 Nc (95113)
- PROTO Black Oxide Check Nut Wrench 1-5/8" (JKE52)
- ENCORE PACKAGING TStyle Economy Lightweight Cutter, 10PK (EP-212)
- GEAR KEEPER Instrument Retractor, 19 in. L, 2-1/4 lb. (RT3-7536)
- GEAR KEEPER Wrist Tool Lanyard, 8in L, 5 lb, Strap/Ring (TA1-1001-3PK)
- GEAR KEEPER Instrument Retractor, 42in L, Black, 3/4 lb (RT3-7512)
- GEAR KEEPER Instrument Retractor, 36inL, Black, 1-1/8lb (RT3-7518)
- GEAR KEEPER Retractor, 32inL, Black, 9/16lb, Plastic/SS (RT4-0044)
- GEAR KEEPER Tool Lanyard, 43inL, Orange, 15lb, Carabiner (TL1-3011)
- 3M DBI-SALA D-Ring Connector, Yellow, Nylon, PK10 (1500005)
- Gear Keeper Tool Lanyards & Tethering