Shop All Tool Lanyards & Tethering
Gear Keeper
Retractor, 32inL, Black, 9/16lb, Aluminum
Mfr # RT4-0064
Zoro # G3926651
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Load 9/16 lb
- Color Black
- Line Material Nylon
- Includes Quick Connect Split Ring
- Hardware Carabiner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gear Keeper
- MFR # RT4-0064
- Zoro # G3926651
- UPC # 653096400645
- Country of Origin United States
- Category Tool Lanyards & Tethering
Dimensions
Length | 32 in |
Details
Item | Retractor |
Max. Working Load | 9/16 lb |
Color | Black |
Line Material | Nylon |
Includes | Quick Connect Split Ring |
Hardware | Carabiner |
Hardware Material | Aluminum |
Description
The GEARKEEPER RT4-0064 Retractor is the perfect tool for keeping your tools safe and secure. It comes with a carabiner to attach it to your belt loop or tool bag. The retractor has a length of 32 in. and weighs 9/16 lb. Made of nylon, the line material ensures that you can use this retractor for long periods without worrying about wear and tear. This black retractor also features aluminum hardware, which means it will be able to withstand tough conditions. The GEARKEEPER Retractor is an ideal accessory for any professional who wants to keep their tools safe and accessible at all times.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Cold Chisel, 3/4" (C-24-TH)
- PROTO 7 Piece Combination Flare Nut Wrench Set - 6 Point (J3700A)
- KRAFT TOOL Stainless Steel Venetian, 9-1/2" x 3-1/2 (PL628)
- GREY PNEUMATIC SKT 1/4" DR X 7/16" MAG DEEP IM (GP914DG)
- GEAR KEEPER Wrist Tool Lanyard, 10 in. L, Orange, 15 lb (TA1-3002-10PK)
- GEAR KEEPER Instrument Retractor, 36inL, Black, 1-1/8lb (RT3-7518)
- GEAR KEEPER Split Ring Connector, 8 in. L, Nylon (AC0-0912)
- GEAR KEEPER Tool Lanyard, 55inL, SS, Carabiner (RT3-5605)
- GEAR KEEPER Tool Lanyard, 44in L, Black, 15lb, Aluminum (TL1-3008)
- GEAR KEEPER Retractable Tool Lanyard, 50inL, 2lb (RT3-5601)
- TOOLMATE Tool Attachment, 10"L, 5 lb. Max. Load, PK3 (0KB6-6BB52)
- Gear Keeper Tool Lanyards & Tethering