Shop All Tool Lanyards & Tethering
Gear Keeper
Retractor, 32in L, Black, 1-1/2lb, Belt Clip
Mfr # RT3-7624
Zoro # G3926085
product price: $35.89
/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Load 1 1/2 lb
- Color Black
- Line Material Nylon
- Includes Adjustable Barrel Lock, Quick Connect Buckle, Split Ring
- Hardware Belt Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gear Keeper
- MFR # RT3-7624
- Zoro # G3926085
- UPC # 653096376247
- Country of Origin United States
- Category Tool Lanyards & Tethering
Dimensions
Length | 32 in |
Details
Item | Instrument Retractor |
Max. Working Load | 1 1/2 lb |
Color | Black |
Line Material | Nylon |
Includes | Adjustable Barrel Lock, Quick Connect Buckle, Split Ring |
Hardware | Belt Clip |
Hardware Material | Resin/Nylon |
Description
Instrument Retractor, Color Black, Hardware Material Resin/Nylon, Includes Adjustable Barrel Lock, Quick Connect Buckle, Split Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3/16" x 2" x 4" SDS+ Hammer Bit (DW5402)
- SUPERCUT 137-inch x 1-inch x 0.035 x 14 TPI Carbon Tool Steel Blade (204100)
- VAUGHAN Hammer Tip, 2 3/4 In, Rawhide (275RF)
- PALMGREN 2-7/16" Machine Vise with Swivel Base (9611253)
- GEAR KEEPER Retractor, 28in L, Black, 1-5/8lb, Belt Clip (RT3-7626)
- GEAR KEEPER Tool Lanyard, Orange, 5 lb., Hook And Loop (TL1-2007)
- GEAR KEEPER Retractable Tool Lanyard, 50inL, 2lb (RT3-5601)
- GEAR KEEPER Instrument Retractor, 16 in L, 4-13/64 lb. (RT3-4568)
- GEAR KEEPER Shoulder Strap, 19inL, Black, 2-1/4lb, Nylon (TL1-1036)
- GEAR KEEPER Retractable Tool Lanyard, 14inL, 5/32lb (RT5-5601)
- MILWAUKEE TOOL 10 lb. 72 in. Extended Reach Locking Tool Lanyard (48-22-8812)
- Gear Keeper Tool Lanyards & Tethering