Shop All Tool Lanyards & Tethering
Gear Keeper
Retractable Tool Lanyard, 50inL, 2lb
Mfr # RT3-5601
Zoro # G3926931
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 50 in
- Max. Working Load 2 lb
- Color Orange/Black
- Line Material Nylon
- Includes Adjustable Barrel Lock, Quick Connect Buckle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gear Keeper
- MFR # RT3-5601
- Zoro # G3926931
- UPC # 653096356010
- Country of Origin United States
- Category Tool Lanyards & Tethering
Dimensions
Length | 50 in |
Details
Item | Retractable Tool Lanyard |
Max. Working Load | 2 lb |
Color | Orange/Black |
Line Material | Nylon |
Includes | Adjustable Barrel Lock, Quick Connect Buckle |
Hardware Material | Resin/Nylon |
Hardware | Belt Clip |
Description
Retractable Tool Lanyard, Color Orange/Black, Hardware Material Resin/Nylon, Includes Adjustable Barrel Lock, Quick Connect Buckle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA .2180 HSS Straight Shank Chucking Reamer (DWRR.2180)
- TEKTON 1/4" Drive Twist Lock Socket Clip Set (OSC00005)
- PROTO Master Tool Set, Starter, SAE, 3/8 In. (J99200)
- BON TOOL Bon 27-251 Broad Head Bull Pin 1-1/4" X 5/16" 13" Long (27-251)
- GEAR KEEPER Mic Retractor, 42in. L, Black, Plastic, Snap (RT3-4112)
- GEAR KEEPER Tool Lanyard, 44inL, Black, 15lb, Carabiner (TL1-3008-10PK)
- GEAR KEEPER Instrument Retractor, 42in L, Black, 3/4 lb (RT3-7512)
- GEAR KEEPER Cell Phone Retractor, 36inL, Black, SS (RT4-5450)
- GEAR KEEPER Tool Lanyard, 46inL, 5lb, Single Carabiner (TL1-3022)
- GEAR KEEPER Retractor, 32inL, Black, 9/16lb, Aluminum (RT4-0064)
- TOOLMATE Retractable Tool Tether and Anchor Mount (0KB6-9AA03)
- Gear Keeper Tool Lanyards & Tethering