Shop All Tool Lanyards & Tethering
Gear Keeper
Radio Retractor, 32inL, Black, SS, Belt Clip
Mfr # RT2-5352
Zoro # G3926785
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 32 in
- Max. Working Load Not for Load Bearing Applications/for Tethering Purposes Only
- Color Black
- Line Material Nylon
- Includes Quick Connect Lanyard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gear Keeper
- MFR # RT2-5352
- Zoro # G3926785
- UPC # 653096253524
- Country of Origin United States
- Category Tool Lanyards & Tethering
Dimensions
Length | 32 in |
Details
Item | Radio Retractor |
Max. Working Load | Not for Load Bearing Applications/for Tethering Purposes Only |
Color | Black |
Line Material | Nylon |
Includes | Quick Connect Lanyard |
Hardware Material | Stainless Steel |
Hardware | Belt Clip |
Description
Radio Retractor, Color Black, Length 32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1-3/8" 72-Tooth 12 Point Ratcheting Combination Wrench (9062D)
- BAILEIGH INDUSTRIAL Digital Thickness Gauge, 0 to 1.000 in. (B-MEASUREDT)
- PROTO 3/8 in Drive, 5/8" Spline SAE Socket, 12 Points (J5020DPL)
- KLEIN TOOLS Tool Pouch, Bull-Pin Holder, Leather (5417)
- GEAR KEEPER Instrument Retractor, 16 in L, 4-13/64 lb. (RT3-4568)
- GEAR KEEPER Retractor, 32in L, Black, 1-1/2lb, Belt Clip (RT3-7624)
- GEAR KEEPER Instrument Retractor, 19 in. L, 2-1/4 lb. (RT3-7536)
- GEAR KEEPER Instrument Retractor, 42in L, Black, 3/4 lb (RT3-7512)
- GEAR KEEPER Shoulder Strap, 32inL, Black, 1-1/2lb, Nylon (TL1-1024)
- GEAR KEEPER Instrument Retractor, 22 in. L, Black, 3 lb (RT3-4548)
- GEAR KEEPER Mic Retractor, 20 in. L, SS, Threaded Stud (RT2-4022)
- Gear Keeper Tool Lanyards & Tethering