Shop All Tool Lanyards & Tethering
Gear Keeper
Lanyard Accessory, 5-1/2inL, 15lb, Nylon/SS
Mfr # TA2-2002
Zoro # G3926590
$6.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 1/2 in
- Max. Working Load 15 lb
- Color Orange
- Line Material Nylon
- Includes Load Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gear Keeper
- MFR # TA2-2002
- Zoro # G3926590
- UPC # 653096901333
- Country of Origin United States
- Category Tool Lanyards & Tethering
Dimensions
Length | 5 1/2 in |
Details
Item | Retractable Tool Lanyard Accessory Pack |
Max. Working Load | 15 lb |
Color | Orange |
Line Material | Nylon |
Includes | Load Ring |
Hardware Material | Nylon/Stainless Steel |
Hardware | Strap/Ring |
Description
Retractable Tool Lanyard Accessory Pack, Color Orange, Hardware Material Nylon/Stainless Steel, Includes Load Ring
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS Smooth Cut File Set 6 Pc., Handle, Ameri (72758800)
- BETA Hexagon Hand Socket, 22mm (009200022)
- ZORO SELECT Ball Lock Pin, Pull Ring, 3/16" Pin Dia. (LBH-100)
- SUPERCUT 143-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (447484)
- GEAR KEEPER Shoulder Strap, 36inL, Black, 1-1/8lb, Nylon (TL1-1018)
- GEAR KEEPER Mic Retractor, 20 in. L, SS, Threaded Stud (RT2-4022)
- GEAR KEEPER Tool Lanyard, 46inL, 5lb, Single Carabiner (TL1-3022)
- GEAR KEEPER Wrist Tool Lanyard, 9-1/2 in L, Strap/Ring (TA1-2003-10PK)
- GEAR KEEPER Retractable Tool Lanyard, 50inL, 2lb (RT3-5601)
- GEAR KEEPER Scanner Retractor, 42 in. L, Plastic, Snap (RT3-4512)
- TOOLMATE Universal Gear Tether, 36" L, Black (0KP1-3A152)
- Gear Keeper Tool Lanyards & Tethering