Shop All Tool Lanyards & Tethering
Gear Keeper
Lanyard Accessory, 20 in. L, Orange, 25 lb.
Mfr # TA2-1001
Zoro # G3926575
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 20 in
- Max. Working Load 25 lb
- Color Orange
- Line Material Nylon
- Includes Loop Attachment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gear Keeper
- MFR # TA2-1001
- Zoro # G3926575
- UPC # 653096901104
- Country of Origin United States
- Category Tool Lanyards & Tethering
Dimensions
Length | 20 in |
Details
Item | Retractable Tool Lanyard Accessory Pack |
Max. Working Load | 25 lb |
Color | Orange |
Line Material | Nylon |
Includes | Loop Attachment |
Hardware | Strap |
Hardware Material | Nylon |
Description
Retractable Tool Lanyard Accessory Pack, Color Orange, Hardware Material Nylon, Includes Loop Attachment
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 5 1/2 in End Cutting Plier Uninsulated (67 05 140)
- GREENLEE Cable Roller Guide (CR25)
- HUSQVARNA AIR FILTER, K970 (510244103)
- TE-CO Hex Nose Plgr, Stl 5/8"-11, NoLck, PK2 (57205X)
- GEAR KEEPER Mic Retractor, 42in. L, Black, Plastic, Snap (RT3-4112)
- GEAR KEEPER Instrument Retractor, 16 in L, 4-13/64 lb. (RT3-4568)
- GEAR KEEPER Retractable Holster, 36inL, Hook And Loop (HR9-2041)
- GEAR KEEPER Instrument Retractor, 32inL, Black, 1-1/2lb (RT3-7524)
- GEAR KEEPER Shoulder Strap, 32inL, Black, 1-1/2lb, Nylon (TL1-1024)
- GEAR KEEPER Scanner Retractor, 42 in. L, Plastic, Snap (RT3-4512)
- KLEIN TOOLS Tradesman Pro™ Magnetic Wristband (55895)
- Gear Keeper Tool Lanyards & Tethering