Shop All Key Cabinets
Gear Keeper
Key Retractor, Small, Belt Clip, 36inL
Mfr # RT4-5850
Zoro # G3925945
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nylon
- Color Black
- For Use With Hold Keys
- Includes 7/8 in Split Key Ring
- Fits Keys
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gear Keeper
- MFR # RT4-5850
- Zoro # G3925945
- UPC # 653096458509
- Country of Origin United States
- Category Key Cabinets
Dimensions
Ring Dia. (In.) | 7/8 in |
Overall Length (In.) | 36 in |
Details
Material | Nylon |
Color | Black |
For Use With | Hold Keys |
Includes | 7/8 in Split Key Ring |
Fits | Keys |
Type | Small Rotating Belt Clip |
Item | Key Retractor |
Description
Key Retractor, Small, Rotating Belt Clip, Material Nylon, Color Black, Overall Length (In.) 36, Ring Dia. (In.) 7/8, Fits Keys, For Use With Hold Keys, Includes 7/8 In. Split Key Ring
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, EPDM, Dash 218, 1-1/4, 1.512, PK25 (U38869.012.0125)
- ZORO SELECT Silicone O-Ring, 1mm Wide 20mm ID, PK50 (ZUSAS70FDA1X20)
- SUR&R O-Ring, 9.2mm Nominal Inside dia., PK50 (HOR260)
- SECO-LARM Seco-Larm: ¼" Plate Spacer for E-941SA-1200, E-941SA-1K2PQ and E-941SA-1K2PD. (SLM-E-941S-1K2/PQ)
- GEAR KEEPER Key Retractor, Threaded Stud, 36 in. L (RT5-5802)
- GEAR KEEPER Key Retractor, Rotating Belt Clip, 42inL (RT3-5812)
- GEAR KEEPER Badge Retractor, Spring Clip, 36 in. L (RT5-5813)
- GEAR KEEPER Key Retractor, Rotating Belt Clip, 28inL (RT3-5826)
- GEAR KEEPER Key Retractor, Medium, Belt Clip, 36inL (RT4-5851-E)
- GEAR KEEPER Key Retractor, Extended Belt Clip, 42inL (RT3-5852-E)
- SENTRY SAFE Key Cabinet Steel (KB25ENGHRO)
- Gear Keeper Key Cabinets