Shop All Key Cabinets
Gear Keeper
Key Retractor, Rotating Belt Clip, 28inL
Mfr # RT3-5826
Zoro # G3925787
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel Spring
- Color Black
- For Use With Hold Keys
- Includes Brass Bolt Clip
- Finish Nylon Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gear Keeper
- MFR # RT3-5826
- Zoro # G3925787
- UPC # 653096358267
- Country of Origin United States
- Category Key Cabinets
Dimensions
Overall Length (In.) | 28 in |
Ring Dia. (In.) | 23/64 in |
Details
Material | Stainless Steel Spring |
Color | Black |
For Use With | Hold Keys |
Includes | Brass Bolt Clip |
Finish | Nylon Coated |
Fits | Keys |
Type | Rotating Belt Clip |
Item | Key Retractor |
Description
Key Retractor, Rotating Belt Clip, Material Nylon, Color Black, Overall Length (In.) 28, Ring Dia. (In.) 23/64, Fits Keys, For Use With Hold Keys, Includes Brass Bolt Clip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, Dash 150, 2-7/8, 3.068, PK10 (U38805.009.0287)
- NATIONAL HARDWARE 3 in. H X 0.75 in. W X 0.11 in. D Zinc-Plated Steel Inside Corner Brace (N266-395)
- NATIONAL GUARD Door Bottom, Brushed SS, 1/4" Insert Size (9590-48)
- MSI Roman Beige Ledger "L" Corner 6 in. X 18 in. Splitface Travertine Wall Tile, 4PK (ZOR-PNL-0139)
- GEAR KEEPER Key Retractor, Rotating Belt Clip, 32inL (RT4-5852)
- GEAR KEEPER Key Retractor, Rotating Belt Clip, 36inL (RT3-5818)
- GEAR KEEPER Key Retractor, Threaded Stud, 36 in. L (RT5-5802)
- GEAR KEEPER Key Retractor, Caribener Hook, 36inL (RT5-5801)
- GEAR KEEPER Key Retractor, Large, Belt Clip, 32inL (RT4-5852-E)
- GEAR KEEPER Key Retractor, Spring Clip, 36inL (RT5-5803)
- HPC Key Cabinet (KEKAB-160X)
- Gear Keeper Key Cabinets