Shop All Tool Lanyards & Tethering
Gear Keeper
Instrument Retractor, 42in L, Black, 3/4 lb
Mfr # RT3-7512
Zoro # G3926161
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Load 3/4 lb
- Color Black
- Line Material Nylon
- Includes Adjustable Barrel Lock, Quick Connect Buckle, Split Ring
- Hardware Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gear Keeper
- MFR # RT3-7512
- Zoro # G3926161
- UPC # 653096375127
- Country of Origin United States
- Category Tool Lanyards & Tethering
Dimensions
Length | 42 in |
Details
Item | Instrument Retractor |
Max. Working Load | 3/4 lb |
Color | Black |
Line Material | Nylon |
Includes | Adjustable Barrel Lock, Quick Connect Buckle, Split Ring |
Hardware Material | Stainless Steel |
Hardware | Belt Clip |
Description
Instrument Retractor, Color Black, Hardware Material Stainless Steel, Includes Adjustable Barrel Lock, Quick Connect Buckle, Split Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4" Diamond Premium Wet Core bit (48-17-3007)
- DRILL AMERICA 4-40 HSS Machine and Fraction Hand Taper Tap (DWT54149)
- BOSCH NailKiller Auger, 1-1/8In x 13In, Tube (NKMT18)
- OSG Carbide End Mill, 1/16in dia, 3/16in Cut L (403-0625-BN)
- GEAR KEEPER Instrument Retractor, 36inL, Black, 1-1/8lb (RT3-7518)
- GEAR KEEPER Instrument Retractor, 19 in. L, 2-1/4 lb. (RT3-7536)
- GEAR KEEPER Instrument Retractor, 32inL, Black, 1-1/2lb (RT3-7524)
- GEAR KEEPER Retractor, 32in L, Black, 1-1/2lb, Belt Clip (RT3-7624)
- GEAR KEEPER Wrist Tool Lanyard, 10 in. L, Orange, 15 lb (TA1-3002-10PK)
- GEAR KEEPER Snap-On Clip, 3 in. L, SS, Threaded Stud (AC0-1004)
- GEAR KEEPER Instrument Retractor, 22 in L, 3-39/64 lb. (RT3-4558)
- Gear Keeper Tool Lanyards & Tethering