Shop All Tool Lanyards & Tethering
Gear Keeper
Instrument Retractor, 36inL, Black, 1-1/8lb
Mfr # RT3-7518
Zoro # G3926155
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Load 1 1/8 lb
- Color Black
- Line Material Nylon
- Includes Adjustable Barrel Lock, Quick Connect Buckle, Split Ring
- Hardware Belt Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gear Keeper
- MFR # RT3-7518
- Zoro # G3926155
- UPC # 653096375189
- Country of Origin United States
- Category Tool Lanyards & Tethering
Dimensions
Length | 36 in |
Details
Item | Instrument Retractor |
Max. Working Load | 1 1/8 lb |
Color | Black |
Line Material | Nylon |
Includes | Adjustable Barrel Lock, Quick Connect Buckle, Split Ring |
Hardware | Belt Clip |
Hardware Material | Stainless Steel |
Description
Instrument Retractor, Color Black, Hardware Material Stainless Steel, Includes Adjustable Barrel Lock, Quick Connect Buckle, Split Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING 13 Pocket Framer's Tool Rig (94745)
- MICRO 100 Engraving Cutter, Tipped Off, Double Ended, 0.1250" (1/8) Shank dia, Overall Length: 2" (RSC-125-2X)
- WESTWARD 18 in L 2 1/2 in Cap. Aluminum End Pipe Wrench (39CG47)
- KLEIN TOOLS Adjustable Wrench, Extra Capacity 8-Inch (D507-8)
- GEAR KEEPER Instrument Retractor, 32inL, Black, 1-1/2lb (RT3-7524)
- GEAR KEEPER Instrument Retractor, 42in L, Black, 3/4 lb (RT3-7512)
- GEAR KEEPER Instrument Retractor, 19 in. L, 2-1/4 lb. (RT3-7536)
- GEAR KEEPER Tool Lanyard, 44in L, Black, 15lb, Aluminum (TL1-3008)
- GEAR KEEPER Retractor, 32inL, Black, 9/16lb, Plastic/SS (RT4-0044)
- GEAR KEEPER Mic Retractor, 28in. L, Black, Plastic, Snap (RT4-4112)
- SQUIDS BY ERGODYNE Connecting Bar Lock Collar 3791, Tool Attachment Point, Silver, 0.875 (3791L)
- Gear Keeper Tool Lanyards & Tethering