Shop All Tool Lanyards & Tethering
Gear Keeper
Instrument Retractor, 32inL, Black, 1-1/2lb
Mfr # RT3-7524
Zoro # G3926146
original price:
$32.54
4% off
new price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Load 1 1/2 lb
- Color Black
- Line Material Nylon
- Includes Adjustable Barrel Lock, Quick Connect Buckle, Split Ring
- Hardware Belt Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gear Keeper
- MFR # RT3-7524
- Zoro # G3926146
- UPC # 653096375240
- Country of Origin United States
- Category Tool Lanyards & Tethering
Dimensions
Length | 32 in |
Details
Item | Instrument Retractor |
Max. Working Load | 1 1/2 lb |
Color | Black |
Line Material | Nylon |
Includes | Adjustable Barrel Lock, Quick Connect Buckle, Split Ring |
Hardware | Belt Clip |
Hardware Material | Stainless Steel |
Description
Instrument Retractor, Color Black, Hardware Material Stainless Steel, Includes Adjustable Barrel Lock, Quick Connect Buckle, Split Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight Flute Drill, Bright (470-000021)
- MILWAUKEE TOOL 3/8 in. x 8 in. SDS-Plus Rebar Cutter (48-20-6700)
- ZORO SELECT Squeezer Die, 1/4 Dia, 3/16, Flat Head (SQ-3-62)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 Flutes (330041)
- GEAR KEEPER Instrument Retractor, 36inL, Black, 1-1/8lb (RT3-7518)
- GEAR KEEPER Instrument Retractor, 19 in. L, 2-1/4 lb. (RT3-7536)
- GEAR KEEPER Instrument Retractor, 42in L, Black, 3/4 lb (RT3-7512)
- GEAR KEEPER Retractable Tool Lanyard, 42inL, 1-1/4lb (RT4-5605)
- GEAR KEEPER Scanner Retractor, 36 in. L, Plastic, Snap (RT3-4518)
- GEAR KEEPER Retractable Tool Lanyard, 55inL, Carabiner (RT3-5602)
- GERBER Tether Fishing Tool, 16 lb Weight Cap. (31-003555)
- Gear Keeper Tool Lanyards & Tethering