Shop All Tool Lanyards & Tethering
Gear Keeper
Instrument Retractor, 19 in. L, 2-1/4 lb.
Mfr # RT3-7536
Zoro # G3926128
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Working Load 2 1/4 lb
- Color Black
- Line Material Nylon
- Includes Adjustable Barrel Lock, Quick Connect Buckle, Split Ring
- Hardware Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gear Keeper
- MFR # RT3-7536
- Zoro # G3926128
- UPC # 653096375363
- Country of Origin United States
- Category Tool Lanyards & Tethering
Dimensions
Length | 19 in |
Details
Item | Instrument Retractor |
Max. Working Load | 2 1/4 lb |
Color | Black |
Line Material | Nylon |
Includes | Adjustable Barrel Lock, Quick Connect Buckle, Split Ring |
Hardware Material | Stainless Steel |
Hardware | Belt Clip |
Description
Instrument Retractor, Color Black, Hardware Material Stainless Steel, Includes Adjustable Barrel Lock, Quick Connect Buckle, Split Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN T Handle Socket 24mm 6 Point 350 x 300mm (104M-24)
- OSG Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT (1736300)
- WESTWARD Combination Wrench, 1", SAE, 12 pt. (54RY88)
- GEARWRENCH 3/8" Drive Torx® Bit Socket T45 (80452)
- GEAR KEEPER Instrument Retractor, 36inL, Black, 1-1/8lb (RT3-7518)
- GEAR KEEPER Instrument Retractor, 42in L, Black, 3/4 lb (RT3-7512)
- GEAR KEEPER Instrument Retractor, 32inL, Black, 1-1/2lb (RT3-7524)
- GEAR KEEPER Retractor, 32in L, Black, 1-1/2lb, Belt Clip (RT3-7624)
- GEAR KEEPER Tool Lanyard, 55inL, SS, Carabiner (RT3-5605)
- GEAR KEEPER Snap-On Clip, 3 in. L, SS, Threaded Stud (AC0-1004)
- KEY-BAK PRO Ratch-It Tool Tether 1 lb, Ratcheting 48 in. Reach, Orange Cord, Cara Anchor, Split Ring Tool Attach (0KB6-3A433)
- Gear Keeper Tool Lanyards & Tethering