Shop All Tool Lanyards & Tethering
Gear Keeper
Flashlight Retractor, 32 in. L, SS, Snap
Mfr # RT3-4493
Zoro # G3926338
$32.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 32 in
- Max. Working Load Not for Load Bearing Applications/for Tethering Purposes Only
- Color Black
- Line Material Nylon
- Includes Quick Connect Split Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gear Keeper
- MFR # RT3-4493
- Zoro # G3926338
- UPC # 653096344932
- Country of Origin United States
- Category Tool Lanyards & Tethering
Dimensions
Length | 32 in |
Details
Item | Flashlight Retractor |
Max. Working Load | Not for Load Bearing Applications/for Tethering Purposes Only |
Color | Black |
Line Material | Nylon |
Includes | Quick Connect Split Ring |
Hardware | Snap |
Hardware Material | Stainless Steel |
Description
Flashlight Retractor, Color Black, Hardware Material Stainless Steel, Includes Quick Connect Split Ring
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/4" Drive, 5-1/2" Breaker Bar, SuperKrome Plating (40952)
- MITUTOYO Mill Pkg, Abs Scales, 16" X 40", Dro (64PKA063A)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872-TN TiN HSS RHS/RHC 27/64 (C18653)
- BON TOOL Bon 22-388 Concrete Brush, Hand Finish, Horse Hair (22-388)
- GEAR KEEPER Instrument Retractor, 32inL, Black, 1-1/2lb (RT3-7524)
- GEAR KEEPER Wrist Tool Lanyard, 8in L, 5 lb, Strap/Ring (TA1-1001-3PK)
- GEAR KEEPER Instrument Retractor, 22 in. L, Black, 3 lb (RT3-4548)
- GEAR KEEPER Retractor, 32in L, Black, 1-1/2lb, Belt Clip (RT3-7624)
- GEAR KEEPER Retractor, 36inL, Black, 3/8lb, SS, (RT4-0021)
- GEAR KEEPER Retractor, 28in L, Black, 1-5/8lb, Belt Clip (RT3-7626)
- GEAR KEEPER Retractable Tool Lanyard, 55inL, Carabiner (RT3-5602)
- Gear Keeper Tool Lanyards & Tethering