Shop All Tool Lanyards & Tethering
Gear Keeper
Flashlight Retractor, 32 in. L, Brass, Snap
Mfr # RT3-4483
Zoro # G3926347
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 32 in
- Max. Working Load Not for Load Bearing Applications/for Tethering Purposes Only
- Color Black
- Line Material Nylon
- Includes Quick Connect Split Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gear Keeper
- MFR # RT3-4483
- Zoro # G3926347
- UPC # 653096344833
- Country of Origin United States
- Category Tool Lanyards & Tethering
Dimensions
Length | 32 in |
Details
Item | Flashlight Retractor |
Max. Working Load | Not for Load Bearing Applications/for Tethering Purposes Only |
Color | Black |
Line Material | Nylon |
Includes | Quick Connect Split Ring |
Hardware Material | Brass |
Hardware | Snap |
Description
Flashlight Retractor, Color Black, Hardware Material Brass, Includes Quick Connect Split Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 21/64 (C71021)
- WESTWARD Mechanics Drill, HSS, 11/64,135 Deg (2UFV3)
- DRILL AMERICA m48x5 HSS Metric Hand Tap (DWTSMT48X5)
- KO-KEN Socket 1 12 Point 42mm 1/2 Sq. Drive (4405A-1)
- GEAR KEEPER Retractable Holster, 36inL, Hook And Loop (HR9-2041)
- GEAR KEEPER Split Ring Connector, 8 in. L, Nylon (AC0-0912)
- GEAR KEEPER Tool Lanyard, 43inL, Orange, 15lb, Carabiner (TL1-3011)
- GEAR KEEPER Shoulder Strap, Black, Nylon, Strap (TL1-0001)
- GEAR KEEPER Retractor, 28in L, Black, 1-5/8lb, Belt Clip (RT3-7626)
- GEAR KEEPER Instrument Retractor, 42in L, Black, 3/4 lb (RT3-7512)
- CARDINAL SAFETY CO Carabiner with 28" Retractable Lanyard and Belt Clip, 5PK (C-108L)
- Gear Keeper Tool Lanyards & Tethering