Shop All Tool Lanyards & Tethering
Gear Keeper
Cell Phone Retractor, 36inL, Black, SS
Mfr # RT4-5450
Zoro # G3926800
product price: $23.23
/ea
$23.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 in
- Max. Working Load Not for Load Bearing Applications/for Tethering Purposes Only
- Color Black
- Line Material Nylon
- Includes Quick Connect Lanyard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gear Keeper
- MFR # RT4-5450
- Zoro # G3926800
- UPC # 653096454501
- Country of Origin United States
- Category Tool Lanyards & Tethering
Dimensions
Length | 36 in |
Details
Item | Cell Phone Retractor |
Max. Working Load | Not for Load Bearing Applications/for Tethering Purposes Only |
Color | Black |
Line Material | Nylon |
Includes | Quick Connect Lanyard |
Hardware Material | Stainless Steel |
Hardware | Belt Clip |
Description
Cell Phone Retractor, Color Black, Length 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Spanner Power Bit Set, Pieces 4 (73270)
- BOSCH Hammer Masonry Drill, 5/32in, Carbide (HC2001)
- MILWAUKEE TOOL Electromagnetic Drill 1-5/8", 5", 13A (4272-21 / 6117-31)
- BOSCH Hammer Masonry Drill, 1.5in, Carbide (HC5091)
- GEAR KEEPER Snap-On Clip, 3 in. L, SS, Threaded Stud (AC0-1004)
- GEAR KEEPER Retractable Tool Lanyard, 20inL, Orange (TL1-5001)
- GEAR KEEPER Flashlight Retractor, 20 in. L, Plastic/SS (RT2-4412)
- GEAR KEEPER Wrist Tool Lanyard, 9 in. L, Strap/Ring (TA1-3001)
- GEAR KEEPER Shoulder Strap, Black, Nylon, Strap (TL1-0001)
- GEAR KEEPER Retractor, 28in L, Black, 1-5/8lb, Belt Clip (RT3-7626)
- FALLTECH Tool Attachment, Blue, 11 in L, PK5 (5106A5)
- Gear Keeper Tool Lanyards & Tethering