Shop All CB Radio Accessories
Gear Keeper
CB Mic Hanger, 42 in. Retractable Cord
Mfr # RT-44112-- CB
Zoro # G0157748
product price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 28 in Retractable Cord
- Includes Adjustable Mic Lanyard
- Material Nylon, Steel
- Mount Type Retractable
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gear Keeper
- MFR # RT-44112-- CB
- Zoro # G0157748
- UPC # 653096341122
- Country of Origin United States
- Category CB Radio Accessories
Dimensions
Cord Length | 28 in |
Details
Item | Microphone Hanger |
Type | 28 in Retractable Cord |
Includes | Adjustable Mic Lanyard |
Material | Nylon, Steel |
Mount Type | Retractable |
Color | Black |
Compatible Radio Brand | Cobra, President, RoadKing, Uniden |
Compatible Audio Accessory Brand | Astatic, Cobra, FireStik, Francis Antennas, K40, President Electronics, RoadKing, RoadPro, Solarcon, TruckSpec, Uniden, Wilson Antenna |
Compatible Audio Accessory Manufacturer Model Number | 302-10001, 302-10001SE, 302-10005, 302-10036, 302-10187, 30210002, DM520P, HG M73, RK56CHSS, HG M75, HGM77 HighGear, RK564P |
Compatible Radio Manufacturer Model Number | 19 DX IV, ACFD520, ACUS600, Bearcat 880, BILLII, HARRISON, JOHNNYIII, JOHNSONII, LINCOLNII, MCKINLEY, PC78LTX, PRO510XL, PRO520XL, PXPR500, RANDYII, RKCBBT, RKCBCLASSIC, TAYLOR, THOMAS, TXPR034, TXUS002-1, TXUS076-1, WALKERIII |
Description
Microphone Hanger, Product Type Microphone Hanger, Compatible Audio Accessory Brand Astatic, Cobra, FireStik, Francis Antennas, K40, President Electronics, RoadKing, RoadPro, Solarcon, TruckSpec, Uniden, Wilson Antenna, Compatible Radio Brand Cobra, President, RoadKing, Uniden, Compatible Radio Series Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCAS OIL ENGIN OIL STOP LEAK 32OZ (77783)
- DB ELECTRICAL Starter For Toro Z147 Z149 Z153 Z255 Z300 Z334 Z340 Z Master Sab0120 5951 113593 (410-22022)
- BALDWIN FILTERS Oil Fltr, Spin-On, High Velocity, Dual-Flow (BD7252)
- MITYVAC Hose Assembly (MVA575)
- GEAR KEEPER GearKeeper Standard Retractable CB MicKeeper w/SnapClip, Chrome Finish (RT24712)
- GEAR KEEPER CB Mic Hanger, 28 in. Retractable Cord (RT-34112-42)
- POWERCOMM Ant Mirror Mount Cascadia 2018+ Design (215-24082)
- MOBILETRONIX CB Ant PowerStix Series 3ft Blk (216-70310)
- MOBILETRONIX CB Ant PowerStix Series 4ft Red (216-70430)
- MOBILETRONIX Mobiletronix MT56 Mic - Black (216-99356)
- MOBILETRONIX CB Ant SuperFlex Series 4ft Blk (216-50410)
- Gear Keeper CB Radio Accessories