Shop All Tool Belts & Pouches
Gear Keeper
Belt, Web Belt, Black, Nylon
Mfr # 1-0159-01
Zoro # G3926119
$12.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Tool Storage Type Included Belt
- Color Black
- Features Web Belt
- Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gear Keeper
- MFR # 1-0159-01
- Zoro # G3926119
- UPC # 653096159017
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Length | 48 in |
Details
Item | Web Belt |
Material | Nylon |
Tool Storage Type Included | Belt |
Color | Black |
Features | Web Belt |
Hardware | Buckle |
Hardware Material | Nylon |
Max. Working Load | Not for Load Bearing Applications/for Tethering Purposes Only |
Belt Color | Black |
Primary Application | General Purpose |
Description
Web Belt, Black, Primary Application General Purpose
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Die Grinder, 1 hp 1/4in Collet 18,000 RPM 3in Ext Lngth, 1/pk (28770)
- J.W. WINCO GN353.1-19-25-1/4X20-55 Rubber Bumper Cone Steel, Threaded Stud (353.1-19-25-1/4-55)
- EVOLUTION 10" 60T, 1" Arbor, Tungsten Carbide Tipped Fine Wood Cutting Blade (Fits Miter Saws And Table Saws) (FW255TCT-60)
- TITAN Increasing Impact Adapter, 3/8"x1/2"Drive (48354)
- PARLEC Stub Arbor, CAT 40, Style 1, 1.560 In. (C40-10SA4)
- KLEIN TOOLS Bag/Tote, Tool Pouch, Beige, Canvas, 1 Pockets (5416)
- PROTO HOLSTER HAMMER FIXED (PO95151)
- CLC WORK GEAR Tool Suspenders, Suspenders, Black, Poly Webbing (110BLK)
- KLEIN TOOLS Black Leather 1 Pockets, 5129 (5129)
- HOUSE 42 in. Deck Drive Belt (HO3845299)
- PLATT Tool Organizer Pallet, 17-1/4"L x 12-1/4"W, N Pallet (N PALLET)
- Gear Keeper Tool Belts & Pouches