Shop All Key Cabinets
Gear Keeper
Badge Retractor, Spring Clip, 36 in. L
Mfr # RT5-5813
Zoro # G3925839
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel Spring, Nylon
- Color Black
- For Use With Badge
- Includes 9/16 in Split Key Ring
- Fits Badge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gear Keeper
- MFR # RT5-5813
- Zoro # G3925839
- UPC # 653096558131
- Country of Origin United States
- Category Key Cabinets
Dimensions
Overall Length (In.) | 36 in |
Ring Dia. (In.) | 9/16 in |
Details
Material | Stainless Steel Spring, Nylon |
Color | Black |
For Use With | Badge |
Includes | 9/16 in Split Key Ring |
Fits | Badge |
Type | Spring Clip |
Item | Badge Retractor |
Description
Badge Retractor, Spring Clip, Material Nylon, Color Black, Overall Length (In.) 36, Ring Dia. (In.) 9/16, Fits Badge, For Use With Badge, Includes 9/16 In. Split Key Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drawer Roller/Axle, 1/4" H (45-98)
- SPEC Spring Washer Stainless Steel, PK25 (B0500022S)
- PRIME-LINE Door Hole Covr Plate Brs (U 9516)
- BEA Round Switch, Round, 4-1/2in. (10PBR451)
- GEAR KEEPER Key Retractor, Spring Clip, 36inL (RT5-5803)
- GEAR KEEPER Key Retractor, Rotating Belt Clip, 42inL (RT3-5812)
- GEAR KEEPER Key Retractor, Small, Belt Clip, 36inL (RT4-5850)
- GEAR KEEPER Key Retractor, Caribener Hook, 36inL (RT5-5801)
- GEAR KEEPER Key Retractor, Medium, Belt Clip, 36inL (RT4-5851-E)
- GEAR KEEPER Key Retractor, Belt Clip, 36inL (RT4-5851)
- KIDDE 60 unit capacity Steel Key Cabinet (1796)
- Gear Keeper Key Cabinets