Ge

Window & Door Sealant, 10.1 oz, Cartridge, Bronze, Silicone Base (Discontinued)


This Product is Discontinued
Shop for all Caulks & Sealants

Key Features

  • Adhesive Grouping Sealant
  • Color Bronze
  • Container Type Cartridge
  • Sealant Base Silicone
  • Application For Windows, Doors, Siding, Trim, Molding, Baseboards, Vents, Around Wires/Pipes
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Ge
  • MFR # GE412A
  • Zoro # G4513966
  • UPC #
    077027004120
  • Country of Origin United States
  • Category Caulks & Sealants

Dimensions

Size 10.1 oz
Container Size 10 oz
Container Size and Type 10 oz Cartridge

Description

Sealant, Color Bronze, Application Window and Door, Container Size 10 oz, Container Type Cartridge, Resistance Properties Crack Resistant, Mildew Resistant, Mold Resistant, Nonshrinking, Waterproof, Sealant Properties Flexible, Standards ASTM C920 Type S Grade NS Class 25 use A, G and O, TT-S-001543A, TT-S-00230C, Full Cure Time 1 day, Maximum Performance Temperature 400 Degrees F, Minimum Performance Temperature -60 Degrees F, Working Time 30 min

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products