Shop All Caulks & Sealants
Ge
Window & Door Sealant, 10.1 oz, Cartridge, White, Silicone Base
Mfr # 2811093
Zoro # G0003473
original price:
$14.29
35% off
new price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Sealant
- Container Type Cartridge
- Sealant Base Silicone
- Application Sealing Around Windows, Doors, Siding, Trim, Molding, Baseboards, Vents, Around Wires/Pipes, Attic/Basement Application
- Series Advanced Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # 2811093
- Zoro # G0003473
- UPC # 077027050103
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 10.1 oz |
Container Size | 10 oz |
Container Size and Type | 10 oz Cartridge |
Description
Silicone Sealant, Color White, Application Window, Door, Siding and Trim, Container Size 10 oz, Container Type Cartridge, Finishing Features Not Applicable, Resistance Properties Crack Resistant, Mildew Resistant, Mold Resistant, Nonshrinking, Waterproof, Sealant Properties Flexible, Standards ASTM C920 Type S Class 25 Use NT, M, A and O, ASTM C920 Type S Grade NS Class 35, TT-S-001543A, TT-S-00230C, Elongation 347 Percent, Full Cure Time 1 day, Maximum Performance Temperature 400 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Dripless Caulk Gun, Black/Blue, Plastic, 10 oz (13J312)
- TOUCH 'N SEAL Spray Applicator Tip, White, 4 in (7565029930)
- NU-CALGON Foam Tape, 30 ft x 2 in (4218-12)
- 3M Polyester Film Tape, 3/4"x72yd. (3M 850 0.75 X 72YD - BLACK)
- GE Window & Door Sealant, 10.1 oz, Cartridge, Black, Silicone Base (2813670)
- GE Window & Door Sealant, 10.1 oz, Cartridge, Clear, Silicone Base (2811092)
- GE Caulk, 10.1 oz, Cartridge, White, Siliconized Acrylic Base (MAP210WT)
- GE Concrete & Masonry Sealant, 10.1 oz, Cartridge, Light Gray, Silicone Base (2816709)
- GE Painter's Pro Clear Acrylic Latex Painter's Caulk Sealant 10.1 oz (2733636)
- GE Supreme White Silicone Window and Door Sealant 10.1 oz (2709107)
- ALLPOINTS Kason - 63700000002 RubbasealTm Silicon, Wh (8401312)
- Ge Caulks & Sealants