Shop All Food Service Appliance Parts
Ge
Water Filter
Mfr # GSWF
Zoro # G8990886
product price: $67.19
/ea
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Refrigerator
- Fits Brand GE, General Electric, Hotpoint, Kenmore and some others, RCA, Sears
- Standards NSF/ANSI 42, NSF/ANSI 53
- Application Ice Maker, Refrigerator
- Flow Rate 0.5 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # GSWF
- Zoro # G8990886
- Country of Origin United States
- Category Food Service Appliance Parts
Details
Item | Quick Connect Filter |
For Use With | Refrigerator |
Fits Brand | GE, General Electric, Hotpoint, Kenmore and some others, RCA, Sears |
Standards | NSF/ANSI 42, NSF/ANSI 53 |
Application | Ice Maker, Refrigerator |
Flow Rate | 0.5 gpm |
Minimum Temperature | 33 Degrees F |
Service Life | 300 gal |
Minimum Pressure | 40 psi |
Maximum Temperature | 100 Degrees F |
Reduces | Cyst, Lead |
Maximum Pressure | 120 psi |
Filter Media | Carbon |
Description
Quick Connect Filter, For Use With Refrigerator, Reduces Cyst, Lead, Flow Rate 0.5 gpm, Service Life 300 gal, Filter Media Carbon, Maximum Temperature 100 Degrees F, Application Ice Maker, Refrigerator, Standards NSF/ANSI 42, NSF/ANSI 53, Maximum Pressure 120 psi, Minimum Pressure 40 psi, Minimum Temperature 33 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLFGANG PUCK COFFEE Salted Caramel Mocha Soft Coffee Pods, PK108 PK (016461)
- BERKEL Breaker Circuit, 12A, 120V (01-402675-00752)
- STARBUCKS COFFEE CO Starbucks, Coffee, Pike Place Decaf, 2 1/2 Oz Packet, 18PK (11023061)
- CARLISLE FOODSERVICE Replaceme Bag for Cart, JC1945, Blu (JC194614)
- GE Halogen Lamp (WB08T10023)
- GE Refrigerator Door, Shelf Bin (22-WR71X10973)
- GE Motor 230V, 1/3Hp, 1P 1725 (XNC35X22)
- GE Display Backsplash (WE19M1678)
- GE Blower Wheel (WE16M15)
- GE Range Oven Door Hinge, Left (WB14T10006)
- BELLECO Quartz Heater Tube (204113)
- Ge Food Service Appliance Parts