Shop All Transformers
Ge
Voltage Transformer, 75 VA, 120/240V, 240/480V
Mfr # 9T51B0003
Zoro # G411250695
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 240/480V
- Output Voltage - Transformer 120/240V
- VA Rating - Transformer 75 VA
- Phase - Electrical 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # 9T51B0003
- Zoro # G411250695
- Country of Origin Unknown
- Category Transformers
Details
Item | Voltage Transformer |
Input Voltage - Transformer | 240/480V |
Output Voltage - Transformer | 120/240V |
VA Rating - Transformer | 75 VA |
Phase - Electrical | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, G Class, SLC Series, Time-Delay, 2A, 600V AC, Non-Indicating (SLC002)
- SOUTHWIRE Lighted End Extension Cord, 12/3 Sjtw, L 50' (2588)
- DROSSBACH Corrugated Tubing, PE, 3/4 in., 550 ft (034PEBSX0000XZS)
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire, 1000 ft Length, Red, 0.0201" Diameter, UL1007, 300 Volts (24UL1007STRRED1000)
- GE 1PH 50VA 120/240V-AC 12/24V-AC VOLTAGE TRANSFORMER (9T58K2873)
- GE Control Transformer, 120V, 240/480V (CR308XT104B)
- GE Transformer Fuse Size B Type Ej1 E 1A Amp 55KvAc Medium Voltage Fuse (9F60BBD001)
- LOWELL Transformer 100W 70V (TLS-10070)
- ACME ELECTRIC Low Voltage Distribution Transformer, 6 kVA, NEMA 3R, 115°C, 120/240V, 480V AC (T2A533291S)
- SQUARE D Control Transformer, 250 VA, Not Rated, 80°C, 12/24V AC, 120V AC (9070T250D13)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55°C, 120V, 240/480/600V (9070T150D32)
- Ge Power Distribution