Shop All Hard Hats
Ge
Vented Full Brim Hard Hat, 4-Point Adjustable Ratchet Suspension, Green
Mfr # GH326N
Zoro # G410841276
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Protection Style Cap Style
- Head Protection Material HDPE
- Fits Hat Size One Size Fits Most
- Series 326
- Suspension Adjustment Type Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Item | Safety Helmet |
Head Protection Style | Cap Style |
Head Protection Material | HDPE |
Series | 326 |
Suspension Adjustment Type | Ratchet |
Number of Suspension Points | 4 |
Color | Green |
Head Protection Venting | Yes |
Standards | ANSI ISEAZ89.1-2014, CSA Z94.1 |
Features | Vented |
Accessory Slots | Yes |
Description
GE Green Vented Cap Style Hard Hat. This Is the GE Green Cap Style Hard Hat Made With 100% HDPE Material. Features A 4 Point Ratchet Suspension System and Has High Impact Resistant. It Is a Vented Hard Hat and Includes Slots for Cap Mounted Earmuffs. It Meets ANSI ISEAZ89.1-2014 And CSA Z94.1 Standards.
- •Meets ANSI ISEAZ89.1-2014 Standards.
- •VENTED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Black Viking Thor Prof Surveyor Jacket size 2XL (406BK-XXL)
- MICROCHEM Coveralls, 25 PK, White, SMS, Zipper (WH15-S-92-100-04)
- BRADY ToughStripe Floor Marking Arrows 8 in H x 3 in W Red Pack of 50, 50PK (175648)
- FIRE-DEX Turnout Pants, Tan, XL, Inseam 31 In. (FS1P05SPKB1)
- GE Vented Full Brim Hard Hat, 4-Point Adjustable Ratchet Suspension, White (GH326W)
- GE Vented Full Brim Hard Hat, 4-Point Adjustable Ratchet Suspension, Red (GH326R)
- GE Vented Full Brim Hard Hat, 4-Point Adjustable Ratchet Suspension, Blue (GH326B)
- GE Cap Style Non-Vented Hard Hat, 4-Point Adjustable Ratchet Suspension, White (GH327W)
- GE Safety Helmet, Vented, Orange (GH400O)
- GE Full Brim Vented Hard Hat, 4-Point Adjustable Ratchet Suspension, Blue (GH328B)
- MILWAUKEE TOOL Climbing White Vented Safety Helmet - Type 2, Class C, Type 2, Class C (48-73-1300)
- Ge Hard Hats