Shop All Uninterruptible Power Supplies (UPS) Accessories
Ge
UPS Battery, Mfr. No. 25511, 36V DC, 9 Ah, Detachable Cable
Mfr # 25268
Zoro # G4304596
product price: $494.99
/ea
Free Shipping & Returns
$494.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 25511
- Voltage - Batteries 36V DC
- Capacity - Batteries 9 Ah
- Battery Connection Detachable Cable
- Depth 18.60"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # 25268
- Zoro # G4304596
- Country of Origin India
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Depth | 18.60" |
Height | 3.40" |
Width - Batteries | 17 5/16 in |
Depth - Batteries | 18 5/8 in |
Height - Batteries | 3 7/16 in |
Width | 17.30" |
Details
Item | UPS Battery |
Item - UPS Battery | Extension UPS Battery |
For Use With | Mfr. No. 25511 |
Voltage - Batteries | 36V DC |
Capacity - Batteries | 9 Ah |
Battery Connection | Detachable Cable |
Battery Connection - UPS Batteries | Detachable Cable |
Description
Extension UPS Battery, For Use With Mfr. No. 25511, Voltage - Batteries 36V DC, Capacity - Batteries 9 Ah, Battery Connection Detachable Cable, Height - Batteries 3 7/16 in, Depth - Batteries 18 5/8 in, Width - Batteries 17 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELASCO PRODUCTS Elasco Cable Guard Protectors (MG1300)
- ZORO SELECT Wall Switch, 15A, Gray, 1-Pole Type, Rocker (9801GRY)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 150A, 600V AC, Non-Indicating (LPS-RK-150SP)
- REMKE Cordset, Single Key, PVC, M, 5 Pole, 16.4 ft. (305E0164H)
- STANDARD10 THP108 PowerBack Utility Return Alert (ST156121)
- APC UPS Battery, Mfr. No. SMT1500, 12V DC, 17 Ah, Detachable Cable (RBC7)
- APC UPS Battery, Back-UPS BH/BK Models, 12V DC, 7 Ah, Connectors (RBC2)
- FUNCTIONAL DEVICES-RIB Track Mount, 2.75 UPS Power Control Centr (PSH2C2RB10-L)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 8 Ah, Cabling, F2 Terminal (LIFTMASTER-LA412 SOLAR LINEAR)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 7 Ah, Cabling, F2 Terminal (TRIPP LITE-SU2200RT2U 72V VERSION)
- EATON Relay Card - Ms (RELAY-MS)
- Ge Power Systems