Shop All General Purpose Relays
Ge
Type Hfa Auxiliary 125V-Dc
Mfr # 12HFA51A42F
Zoro # G608458811
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Voltage (DC) 125 V-DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # 12HFA51A42F
- Zoro # G608458811
- Country of Origin Unknown
- Category General Purpose Relays
Details
Coil Voltage (DC) | 125 V-DC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 5A, 600V AC, Non-Indicating (KTK-R-5)
- SIEMENS Relay Socket, Screw Clamp, 8 Pins (3TX71441E6)
- HUBBELL 30A Watertight Twist-Lock Plug 2P 3W 125VAC L5-30P BK/WT (HBL2611SW)
- POWER FIRST Outlet Strip, 15 ft., 12 Outlets, Aluminum (52NY35)
- GE AUXILIARY 125V-DC OTHER RELAY (12HFA51A42F)
- GE Auxiliary 48VDc Other Relay (12HFA51A44)
- HONEYWELL THERMAL SOLUTIONS R7847A1025 Flame Amplifier Used (R7847A1025)
- WEIL MCLAIN 510312167 Trans W/Relay 24V/Pi (510312167)
- OMRON GP RELAY (LY2-0-AC110/120)
- HONEYWELL L8124G1020 Triple Aquastat (L8124G1020)
- LINE ELECTRIC 120V-Ac (MW2C120VAC)
- Ge Electrical Relays