Shop All Caulks & Sealants
Ge
Tub & Tile Caulk, 10.1 oz, Tube, Clear, Silicone Base
Mfr # 2749485
Zoro # G4601624
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Caulk
- Color Clear
- Container Type Cartridge
- Sealant Base Silicone
- Application Sealing Around Showers, Tubs, Sinks, Tile, Countertops and Fixtures
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge
- MFR # 2749485
- Zoro # G4601624
- UPC # 077027006124
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 10.1 oz |
Container Size | 10 oz |
Description
Silicone Sealant, Color Clear, Application Kitchen and Bath, Container Size 10 oz, Container Type Cartridge, Finishing Features Not Applicable, Resistance Properties Crack Resistant, Mildew Resistant, Mold Resistant, Nonshrinking, Waterproof, Weather Resistant, Sealant Properties Flexible, Standards ASTM C920 Type S Grade NS, Class 25 Use NT, M, G, A and O, TT-S-001543A, TT-S-00230C, Elongation 328 Percent, Full Cure Time 1 day, Maximum Performance Temperature 400 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shielding Foil Tape, 1 In. x 6 Yd., Copper (1194)
- PC PRODUCTS Epoxy Adhesive, PC-Rot Series, Gray, Tube, 2:01 Mix Ratio, Not Rated Functional Cure (350614)
- ZORO SELECT Masking Tape, Paper, Orange, 1", PK36 (TC602-Orange)
- TAPE LOGIC Tape Logic® Gaffers Tape, 11.0 Mil, 2" x 60 yds., Brown, 3/Case (T98718BR3PK)
- GE Sealant Sili Wnd Dr Wht 10.1Oz (GE5010)
- GE Kitchen & Bath Sealant, 10.1 oz, Cartridge, White, Silicone II Base (2812565)
- GE Kitchen & Bath Sealant, 10.1 oz, Cartridge, Clear, Silicone Base (2812562)
- GE Kitchen & Bath Sealant, 10.1 oz, Cartridge, Almond, Silicone Base (2821632)
- GE Caulk, 10.1 oz, Cartridge, White, Siliconized Acrylic Base (MAP210WT)
- GE G.E. M90050 100 Percent Silicone II 2.8 oz White Chaulk (1595651)
- TITEBOND Sealant, 10.1 oz, Cartridge, White, Polymer Base (44001)
- Ge Caulks & Sealants