Shop All Window & Wall Air Conditioners
Ge
Through-the-Wall Air Conditioner, 208/230V AC, Cool/Heat, 12,000 BtuH
Mfr # AJEQ12DCH
Zoro # G9000765
product price: $2,399.99
/ea
Free Shipping & Returns
$2,399.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 208/230V AC
- Operation Mode Cool/Heat
- BtuH Cooling 12,000
- Width 26 in
- Height 15 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # AJEQ12DCH
- Zoro # G9000765
- UPC # 084691177913
- Country of Origin China
- Category Window & Wall Air Conditioners
Dimensions
Width | 26 in |
Height | 15 5/8 in |
Depth | 16 7/8 in |
Power Cord Length | Left Side - 3 ft, Right Side - 5 ft |
Fits Wall Sleeve Dimensions | 15-5/8" x 26" x 16-7/8" |
Fits Wall Sleeve - H x W x D | 15 5/8 in x 26 in x 16 7/8 in |
Description
Through-the-Wall Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 400 to 450 sq ft, Cooling/Heating, Cooling Capacity 11,400/11,600 BtuH, 9,500/11,600 BtuH, Electric Heat, 9.4 EER, 16/14.5 A, 5.8/6.3 A Amps, 1235/1215 W, 3680/3020 W Watts, Voltage 208/230V AC, NEMA Plug Configuration - HVAC LCDI, 6-20P, Power Cord Length Left Side - 3 ft, Right Side - 5 ft, Control Type Electronic, Dehumidification Rate 3.4 lb/hr, Programming Capability 24-hr. On/Off Timer
Documents & Resources
Restrictions
View the Energy Guide
- Hazardous material
- This item has been restricted from sale in the following states: CA, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Thermostat, 0/100 deg. F, 84" Cap L (5000-071)
- CANARM Shutter Mount Exhaust Fan, 20", 2 Speed, 3300/2900 cfm, 115V (XFS20)
- DYNA-GLO Kerosene Forced Air Heater, 222000 BtuH, Kerosene, 650 cfm, 13.0 gal (KFA220DGD)
- DAYTON Motor (VE1YNW4MG)
- GE Through-the-Wall Air Conditioner, 115V AC, Cool/Heat, 8200 BtuH (AJEQ08AWH)
- FRIEDRICH Window Air Conditioner, 115V AC, 23 5/8 in W. (CCW15B10B)
- FRIEDRICH Friedrich„¢ Kuhl Commercial Window/Wall Air Conditioner W/ Heat Pump, 17,500 BTU, 230V (KHM18A34A)
- FRIEDRICH Window Air Conditioner, 230V AC, Cool/Heat, 16,000 BtuH (KES16A33A)
- MRCOOL 3 Ton 28.7 EER 2 Stage Geothermal Heat Pump Vertical Package Unit (GCHPV036TGTANXL)
- PERFECT AIRE IMPORT Perfect Aire 5000 BTU Room Air Conditioner (PAC5000)
- LG Window Air Conditioner, 6000BTU, 120V (LW6023IVSM)
- Ge Window & Wall Air Conditioners