Shop All Window & Wall Air Conditioners
Ge
Through-the-Wall Air Conditioner, 115V AC, Cool/Heat, 8200 BtuH
Mfr # AJEQ08AWH
Zoro # G9000756
Free Shipping & Returns
$2,273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Operation Mode Cool/Heat
- BtuH Cooling 8200
- Width 24 3/4 in
- Height 14 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge
- MFR # AJEQ08AWH
- Zoro # G9000756
- UPC # 084691174882
- Country of Origin China
- Category Window & Wall Air Conditioners
Dimensions
Width | 24 3/4 in |
Height | 14 3/4 in |
Depth | 19 7/8 in |
Power Cord Length | Left Side - 4 ft, Right Side - 6 ft |
Fits Wall Sleeve Dimensions | 15-5/8" x 26" x 16-7/8" |
Fits Wall Sleeve - H x W x D | 15 5/8 in x 26 in x 16 7/8 in |
Description
Through-the-Wall Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 300 to 350 sq ft, Cooling/Heating, Cooling Capacity 4,100/8,300 BtuH, Electric Heat, 9.4 EER, 12.0 A Amps, 880/1380 W Watts, Voltage 115V AC, NEMA Plug Configuration - HVAC LCDI, 5-20P, Power Cord Length Left Side - 4 ft, Right Side - 6 ft, Control Type Electronic, Dehumidification Rate 2.1 lb/hr, Programming Capability 24-hr. On/Off Timer, Remote Control Functions Full Function
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA, WA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Fan Assembly (97017714)
- KING ELECTRIC RK RADIANT HEATER 60" BLACK, TRIPLE CARBON LAMP 208V 4500W (RK2045-RMT-BLK)
- ALL-FILTERS 10X24X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 6PK (10241.C 6PK)
- MAURICE FRANKLIN LOU MINI LOUVER MILL 2"" (RL-100 2)
- GE Through-the-Wall Air Conditioner, 208/230V AC, Cool/Heat, 12,000 BtuH (AJEQ12DCH)
- COMMERCIAL COOL Window Air Conditioner, 115, 19 in W. (CWAM10W6C)
- FRIEDRICH Window Air Conditioner, 115V AC, 20 5/8 in W. (CCV12A10A)
- MRCOOL 3.5 Ton 14 SEER Multi Speed Heat Pump Central Split System (MHP15042A, MAHM042CTA)
- PERFECT AIRE 8,000 BTU 115V Electronic Window Air Conditioner with Remote Control (4PNC8000)
- FRIGIDAIRE Through-the-Wall Air Conditioner, 208/230V AC, Cool/Heat, 24 in W. (FHTE143WA2)
- FRIEDRICH Window Air Conditioner, 18,000 BtuH (CEW18B33B)
- Ge Window & Wall Air Conditioners